K125150 - 1-1/4" & 1-1/2" Mall FM5 Body CVR

Appleton

  • $11.87 (Each)
  • $11.87 (Each)

  • $237.40 (Per 20)

  • $1,187.00 (Per 100)
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
K125150
Manufacturer
Appleton
Manufacturer's Part Number
K125&150
Description
1-1/4" & 1-1/2" Mall FM5 Body CVR
Cover, Zinc Electroplated, Form 35 Body Type, 1-1/4 In;1-1/2 In Trade Size, Screw, 0.37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381470858 / 00781381470858
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.87 (Each)
Carton
$237.40 (Per 20)
Standard Packaging
$1,187.00 (Per 100)
Resources
Images
 
 
K125150 - Small Image
 
K125150 - Large Image
Attachments
 
 
K125150 - Specification Sheet
Other Links
 
 
K125150 - Other
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
Zinc Electroplated
Dimensions and Weight
Hub Size
1-1/4 - 1-1/2
Descriptions
Description
1-1/4" & 1-1/2" MALL FM5 BODY CVR
Product Type
Cover
Special Features
NEC/CEC - Suitable for use in the following Hazardous Locations:Class I, Division 2 per NEC 501.10(B)(4)
Long Description
Cover, Zinc Electroplated, Form 35 Body Type, 1-1/4 in;1-1/2 in Trade Size, Screw, 0.37 lb/EA
Short Description
Cover, 1-1/4 in;1-1/2 in, Form 35 Body, Steel
extra long description
APP K125&150 1-1/4&1-1/2 COVER FOR
Additional Information
Standards Met
NEMA FB-1;UL 514A/B Listed;CSA Certified C22.2
package quantity
20 CT;100 PK
body type
Form 35
includes
Stainless Steel Fastening Screw
Mounting Type
Screw
for use with
Form35(R) Unilet(R) Conduit Outlet Body
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
K125&150
GTIN
00781381470858
UPC
781381470858
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Blank Cover With Screw
Trade Size
Trade Size
1-1/4 in;1-1/2 in
Packaging
Weight
0.37 lb/EA
Weight per each
0.37
Carton
20
Package
100
Uses, Certifications, and Standards
Mounting
Screw-In
Application
For Form 35 Unilet Conduit Outlet Bodies
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K125150.
Jump To:

Cross Referenced

These items are similar to K125150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
480 Appleton Electric 781381744652
K125&150 Appleton Electric 00781381470858
K125150 Appleton Electric 781381470858
SC-64 Bridgeport Fittings 781747066640
480 Eaton Crouse-Hinds 782274003405
K125S Eaton Crouse-Hinds 782274756462
SC125150 LH Dottie 781002816010
OL-45M Killark 783936480381
LS-125 Madison Electric 784297332531
11702 Mulberry 95327117029
SC125150 Orbit Industries 00835243007741
BS-125S O-Z Gedney 783126060508
BS125S O-Z Gedney 00783126060508
SC-125 Producto Electric Corp. 785244871257
SSC125 Raco 50169817131
SSC150 Raco 50169817148
4 Sepco n/a
480 Thomas & Betts 00786210165004
K125S Thomas & Betts 786210961019
574S Topaz 751338155503

* All prices subject to change.

Begin Live Chat