HUB50DN - 1/2" Rigid Watertite D/C Hub

Appozgcomm

  • $12.48 (Each)
  • $12.48 (Each)

  • $312.02 (Per 25)

  • $1,248.06 (Per 100)

  • $1,560.08 (Per 125)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
HUB50DN
Manufacturer
Appozgcomm
Manufacturer's Part Number
HUB50DN
Description
1/2" Rigid Watertite D/C Hub
Watertight Hub, 1/2 In Trade Size, Hub Model, Insulated, 0.64 In Thread Length, 1.56 In Hub Size, 0.84 In Length, 1.44 In Diameter, 0.88 In Knockout Size, 0.17 LB/Ea
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855002115 / 00687855002115
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.48 (Each)
Carton
$312.02 (Per 25)
Standard Packaging
$1,560.08 (Per 125)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
294
Resources
Images
 
 
HUB50DN - Small Image
 
HUB50DN - Large Image
 
HUB50DN - Large Image
Attachments
 
 
HUB50DN - Specification Sheet
Features
Material
Zinc Die Cast
Dimensions and Weight
Hub Size
1.56 in
Length
0.84 in
Diameter
1.44 in
Size
1/2
Descriptions
Description
1/2" RIGID WATERTITE D/C HUB
Product Type
Watertight Hub
Long Description
Watertight Hub, 1/2 in Trade Size, HUB Model, Insulated, 0.64 in Thread Length, 1.56 in Hub Size, 0.84 in Length, 1.44 in Diameter, 0.88 in Knockout Size, 0.17 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Short Description
Watertight Hub, 1/2 in
Special Features
Threaded;Grounding Screw;Water Tight
extra long description
EGS HUB50DN 1/2 ZDC WATER TIGHT HU
Additional Information
Insulated/Non-Insulated
Insulated
Thread Length
0.64 in
Knockout Size
0.88 in
for use with
Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure
Standards Met
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1
package quantity
125 PK;25 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Model
HUB
sub brand
Neer(TM)
Manufacturers Part Number
HUB50DN
GTIN
00687855002115
UPC
687855002115
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Watertight Hubs
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.17 lb/EA
Weight per each
0.17
Carton
25
Package
125
Uses, Certifications, and Standards
standard
CSA Certified: 065178;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E14814;UL Standard: 514B
Application
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
Total availability: 294

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
161 View Store
These alternate items can be purchased instead of HUB50DN.
Jump To:

Similar Items

Similar items are close alternatives to HUB50DN, though they may not be 100% alike.

Hub Connector, 1/2 In Trade Size, Straight, Insulated, NPT Connection, 1/2 In Hu...
  • Our Part #: H050TB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H050-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($270.68) · 100 ($1,082.73)
H050TB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.83

Each

QTY:
Each
Add
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1/2 In Connection Size,...
  • Our Part #: CHB1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHB1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($334.28)
CHB1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.37

Each

QTY:
Each
Add
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Siz...
  • Our Part #: ST1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ST 1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($273.78)
ST1 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.95

Each

QTY:
Each
Add
Threaded Hub, Zinc Die Cast, Size 1/2 Inch
  • Our Part #: 151DC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 151-DC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($405.82) · 100 ($1,623.30)
151DC - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HUB50DN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB50DN Appleton Electric 00687855002115
151DC Bridgeport Fittings 00781747091512
CHB1 Eaton Crouse-Hinds 00662277008082
ST1 Eaton Crouse-Hinds 00784731100030
WH1 Killark n/a
1702 Raco 00050169017029
THI050 Raco n/a
370 Thomas & Betts 00786210003702
H050SC Thomas & Betts 00786210913384
H050TB Thomas & Betts n/a

* All prices subject to change.