GRLB75A - 3/4" Alu Unilet

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRLB75A
Manufacturer
Appleton
Manufacturer's Part Number
GRLB75-A
Description
3/4" Alu Unilet
Unilets Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (2) 3/4 In GRLB Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381443456 / 00781381443456
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GRLB75A - Small Image
 
GRLB75A - Large Image
Attachments
 
 
GRLB75A - Specification Sheet
Other Links
 
 
GRLB75A - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Dimensions and Weight
Depth
3/4
Descriptions
Product Type
3/4 GR Unilet
Description
3/4" ALU UNILET
extra long description
APP GRLB75-A 3/4 GR UNILET
Long Description
UNILETS Outlet Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (2) 3/4 IN GRLB Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Additional Information
Cable Entry
(2) 3/4 IN GRLB Hub
number of outlet
2
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
GRLB75-A
Brand
Appleton
GTIN
00781381443456
UPC
781381443456
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
1.15
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRLB75A.
Jump To:

Similar Items

Similar items are close alternatives to GRLB75A, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover O...
  • Our Part #: GUAB26SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GUAB26 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($159.48) ·
GUAB26SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$159.48

Each

QTY:
Each
Add
¾" Gec Outlet Body LB Type
  • Our Part #: GECLBT2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GECLBT-2
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($63.04) ·
GECLBT2 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$63.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GRLB75A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XJAB-36 Adalet 00781063162255
GRLB75-A Appleton Electric 00781381443456
GUAB26-SA Eaton Crouse-Hinds 00782274100265
GECLBT-2 Killark 00783936210063
GUALB-75A O-Z Gedney 00783126056655
GALB2 Thomas & Betts 00042269453258

* All prices subject to change.

Begin Live Chat