GRC100 - 1" Guac Conduit Outlet Box

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRC100
Manufacturer
Appleton
Manufacturer's Part Number
GRC100
Description
1" Guac Conduit Outlet Box
Unilets Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 In, Cable Entry: (2) 1 In GRC Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1/4
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381436908 / 00781381436908
Weight per unit
2.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GRC100 - Small Image
 
GRC100 - Large Image
Attachments
 
 
GRC100 - Specification Sheet
Other Links
 
 
GRC100 - Other
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
Malleable Iron
Dimensions and Weight
Depth
1
Descriptions
Long Description
UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1 IN, Cable Entry: (2) 1 IN GRC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1/4
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Product Type
1 GR Unilet Type C
extra long description
APP GRC100 1 GR UNILET TYPE C
Description
1" GUAC CONDUIT OUTLET BOX
Additional Information
Cable Entry
(2) 1 IN GRC Hub
number of outlet
2
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
GRC100
Brand
Appleton
GTIN
00781381436908
UPC
781381436908
Taxonomies, Classifications, and Categories
Type
OUTLET BOX
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Packaging
Weight per each
2.7999
Carton
5
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRC100.
Jump To:

Similar Items

Similar items are close alternatives to GRC100, though they may not be 100% alike.

Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Bod...
  • Our Part #: GUAC36
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GUAC36
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($139.12) ·
GUAC36 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$139.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GRC100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRC100 Appleton Electric 00781381436908
GUAC36 Eaton Crouse-Hinds 00782274462400
GUAC-100 O-Z Gedney 00783126247022
GUAC36-TB Thomas & Betts Conduit n/a
GUC100 Appleton Electric 00781381517485
GECCT-3M Killark 00783936210766
GUJC100 O-Z Gedney 00783126247589
GUAC36-TB Thomas & Betts 00786210981291

* All prices subject to change.

Begin Live Chat