FSK1VDR - 1G DPLX RCPT Cast CVR

Appleton

  • $69.96 (Each)
  • $69.96 (Each)

  • $349.80 (Per 5)

  • $3,498.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FSK1VDR
Manufacturer
Appleton
Manufacturer's Part Number
FSK-1VDR
Description
1G DPLX RCPT Cast CVR
Device Box, 1 Gang, 1 Hub, Vertical Mount, 0.65 LB/Ea
Slang Terms

Categories
Steel - FS & FD Type Boxes & Covers
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381348157 / 00781381348157
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.96 (Each)
Carton
$349.80 (Per 5)
Standard Packaging
$3,498.00 (Per 50)
Resources
Images
 
 
FSK1VDR - Small Image
 
FSK1VDR - Large Image
Attachments
 
 
FSK1VDR - Specification Sheet
Other Links
 
 
FSK1VDR - Other
Features
Number of Gangs
1
Number of Hubs
1
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electro-Plated;Dichromate;Epoxy Powder Coated
Descriptions
Description
1G DPLX RCPT CAST CVR
Product Type
Device Box
Long Description
Device Box,1 Gang, 1 Hub, Vertical Mount, 0.65 lb/EA
Short Description
Device Box, Single Gang, Steel
Special Features
Corrosion Resistant;Weatherproof;Rain Tight;Dust Tight
extra long description
APP FSK-1VDR TYPE FS DUPLEX LIFT CO
Additional Information
Mounting Type
Vertical Mount
for use with
Duplex Flush Receptacle with Spring Cover Mounting BOX
Standards Met
UL 514A;CSA Certified;NEC/CEC Certified;NEMA 3R;NEMA FB-1
package quantity
50 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-1VDR
GTIN
00781381348157
UPC
781381348157
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Cast Cover
Packaging
Weight
0.65 lb/EA
Weight per each
0.65
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Wiring Device;Conductor
Mounting
BOX
You must have an account to view stock levels
These alternate items can be purchased instead of FSK1VDR.
Jump To:

Cross Referenced

These items are similar to FSK1VDR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-1VDR Appleton Electric 00781381348157
FSK-WRD Appleton Electric 00781381458344
WLRD-1 Eaton Crouse-Hinds 00782274128023
FCLA2 Killark 00783936048444
FS-1-WDCA O-Z Gedney 00783126213003
SWPV-DR Thomas & Betts Conduit n/a

* All prices subject to change.