FS175A - FS Single Gang Unilet Alu

Appleton

  • $43.02 (Each)
  • $43.02 (Each)

  • $215.10 (Per 5)

In-Stock: 21 available at other locations ( find a store with stock)
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
FS175A
Manufacturer
Appleton
Manufacturer's Part Number
FS175A
Description
FS Single Gang Unilet Alu
Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381341059 / 00781381341059
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.02 (Each)
Standard Packaging
$215.10 (Per 5)
Stock Availability
Ft. Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
21
Resources
Images
 
 
FS175A - Small Image
 
FS175A - Large Image
Attachments
 
 
FS175A - Specification Sheet
Other Links
 
 
FS175A - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Dimensions and Weight
Size
3/4
Descriptions
Long Description
UNILETS FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2 IN, Finish: Epoxy Powder Coat, Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Product Type
FS Single Gang Unilet Alum
extra long description
APP FS175A FS SINGLE GANG UNILET AL
Description
FS SINGLE GANG UNILET ALU
Additional Information
Cable Entry
(1) 3/4 IN Hub
number of outlet
1
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FS175A
GTIN
00781381341059
UPC
781381341059
Taxonomies, Classifications, and Categories
Type
FS Shallow Depth 1-Gang Cast Device Box
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
0.69
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
16 View Store

A-L

Location Stock Available
Fort Smith
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of FS175A.
Jump To:

Similar Items

Similar items are close alternatives to FS175A, though they may not be 100% alike.

Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, ...
  • MFR Part #: FS175
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($405.20) ·
FS175 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$40.52

Each

QTY:
Each
Add
Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: ...
  • MFR Part #: FS-1-100-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($192.80) ·
FS1100A - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$38.56

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Copper-Free Aluminum,...
  • MFR Part #: FS2 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($283.80) ·
FS2SA - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$56.76

Each

QTY:
Each
Add
1/2 FS THREADED UNILET ALUM.
  • MFR Part #: FS150A
  • GTIN: 00781381340809
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FS175A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FS-1-75-A Appleton Electric 00781381341059
FS2-SA Eaton Crouse-Hinds 00782274406107
FS2 Killark 00783936190020
FS175A O-Z Gedney 00783126056044
AFS2 Thomas & Betts 00042269304154

* All prices subject to change.

Begin Live Chat