FD175A - 3/4 Unilet Type FD-1 Gang

Appleton

  • $51.55 (Each)
  • $51.55 (Each)

  • $257.75 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FD175A
Manufacturer
Appleton
Manufacturer's Part Number
FD175A
Description
3/4 Unilet Type FD-1 Gang
Unilets FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In,
Slang Terms

Categories
Unilets) - FS & FD Type Boxes & Covers
Classification
Aluminum FS&FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381455695 / 00781381455695
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.55 (Each)
Standard Packaging
$257.75 (Per 5)
Resources
Images
 
 
FD175A - Small Image
 
FD175A - Large Image
Attachments
 
 
FD175A - Specification Sheet
Other Links
 
 
FD175A - Other
Features
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 Unilet Type FD-1 Gang
extra long description
APP FD175A 3/4 UNILET TYPE FD-1 GAN
Description
3/4 UNILET TYPE FD-1 GANG
Long Description
UNILETS FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN,
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Additional Information
Cable Entry
(1) 3/4 IN Hub
number of outlet
1
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FD175A
GTIN
00781381455695
UPC
781381455695
Taxonomies, Classifications, and Categories
Type
FD Deep Depth 1-Gang Cast Device Box
Packaging
Weight per each
0.89
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of FD175A.
Jump To:

Similar Items

Similar items are close alternatives to FD175A, though they may not be 100% alike.

Unilets FD Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Mal...
  • Our Part #: FD175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD175
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($429.00)
FD175 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.90

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Si...
  • Our Part #: FD2SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD2 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($143.12)
FD2SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$71.56

Each

QTY:
Each
Add
1/2 FD 1-GANG UNILET
  • MFR Part #: FD150A
  • GTIN: 00781381455688
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FD175A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD-1-75-A Appleton Electric 00781381455695
FD-1-75A Appleton Electric n/a
FD175LA Appleton Electric 00781381455732
FD2 SA Eaton Crouse-Hinds 00782274745091
FD-2 Killark 00783936150024
FD-1-75A O-Z Gedney 00783126056112
ADFS2 Thomas & Betts 00042269301603

* All prices subject to change.

false