EYSF50 - Sealing Fit'G Exp-Proof 1/2

Appleton

  • $26.21 (Each)
  • $26.21 (Each)
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
EYSF50
Manufacturer
Appleton
Manufacturer's Part Number
EYSF50
Description
Sealing Fit'G Exp-Proof 1/2
Unilets Eys Series 25 PCT Fill Vertical Conduit Sealing Fitting, Size: 1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered FNPT, Turning Radius: 1.81 In, Length: 3-
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Steel Sealing Bodies
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381330459 / 00781381330459
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.21 (Each)
Resources
Images
 
 
EYSF50 - Small Image
 
EYSF50 - Large Image
Attachments
 
 
EYSF50 - Specification Sheet
Other Links
 
 
EYSF50 - Other
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
Malleable Iron
connection
Tapered FNPT
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Size
1/2
Descriptions
Product Type
Sealing Fit'G Exp-Proof 1/2
extra long description
APP EYSF50 SEALING FIT'G EXP-PROOF
Description
SEALING FIT'G EXP-PROOF 1/2
Long Description
UNILETS EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting, Size: 1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered FNPT, Turning Radius: 1.81 IN, Length: 3-
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof, raintight;F;For preventing passage of gases, vapors or flames from one portion of conduit system to another;Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location;Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps;Required in Class I, Division 1 and 2 locat
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYSF50
GTIN
00781381330459
UPC
781381330459
Taxonomies, Classifications, and Categories
Type
EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYSF50.
Jump To:

Cross Referenced

These items are similar to EYSF50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS1 Appleton Electric 00781381704687
EYS11 Appleton Electric 00781381620994
EYSF50 Appleton Electric 00781381330459
EYS1 Eaton Crouse-Hinds 00782274377407
EY-1M Killark 00783936111438
EY-50 O-Z Gedney 00783126137002

* All prices subject to change.

Begin Live Chat