EYSF100 - 1" Sealing Fit G Exp-Proof

Appleton

  • $45.72 (Each)
  • $45.72 (Each)

  • $228.60 (Per 5)

  • $1,143.00 (Per 25)
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
EYSF100
Manufacturer
Appleton
Manufacturer's Part Number
EYSF-100
Description
1" Sealing Fit G Exp-Proof
Conduit Seal Body, 1 In Trade Size, Female Connection, 4.25 In Length, 1.75 In Width, Vertical Mount, 1.72 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381330657 / 00781381330657
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.72 (Each)
Carton
$228.60 (Per 5)
Standard Packaging
$1,143.00 (Per 25)
Resources
Images
 
 
EYSF100 - Small Image
 
EYSF100 - Large Image
 
EYSF100 - Large Image
Specifications Sheets
 
 
EYSF100 - Specification Sheet
Attachments
 
 
EYSF100 - Specification Sheet
Other Links
 
 
EYSF100 - Other
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
Malleable Iron
connection
Tapered FNPT
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Length
4.25 in
Width
1.75 in
Size
1
Descriptions
Description
1" SEALING FIT G EXP-PROOF
Product Type
Conduit Seal Body
Short Description
Conduit Seal Body, 1 in, Female Connection
Long Description
Conduit Seal Body, 1 in Trade Size, Female Connection, 4.25 in Length, 1.75 in Width, Vertical Mount, 1.72 lb/EA
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
extra long description
APP EYSF-100 SEALING FIT'G EXP-PROO
Additional Information
body type
Conduit Seal
Connection Type
Female
Enclosure Type
Class I Group A B C D;Class II Group E F G;Class III
Mounting Type
Vertical Mount
for use with
Threaded Rigid Met
Standards Met
UL MA
package quantity
25 PK;1 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
EYSF-100
Brand
Appleton
GTIN
00781381330657
UPC
781381330657
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting
Trade Size
Trade Size
1 in
Packaging
Weight
1.72 lb/EA
Weight per each
1.72
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYSF100.
Jump To:

Cross Referenced

These items are similar to EYSF100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS3 Appleton Electric 00781381704717
EYS31 Appleton Electric 00781381621021
EYSF100 Appleton Electric 00781381330657
EYS3 Eaton Crouse-Hinds 00782274377605
EY-3M Killark 00783936111452
EY-100 O-Z Gedney 00783126137040

* All prices subject to change.

Begin Live Chat