EYS56 - 1-1/2" Male & Female Hub Vertical Seal Off

Appleton

  • $84.30 (Each)
  • $84.30 (Each)

  • $843.00 (Per 10)
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
EYS56
Manufacturer
Appleton
Manufacturer's Part Number
EYS56
Description
1-1/2" Male & Female Hub Vertical Seal Off
Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Removable Nipple, Size: 1-1/2 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381621199 / 00781381621199
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.30 (Each)
Carton
$843.00 (Per 10)
Resources
Images
 
 
EYS56 - Small Image
 
EYS56 - Large Image
Attachments
 
 
EYS56 - Specification Sheet
Other Links
 
 
EYS56 - Other
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
Grayloy-Iron
connection
Tapered MNPT X Tapered FNPT
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1-1/2 Male Seal-Off
Description
1-1/2" MALE & FEMALE HUB VERTICAL SEAL OFF
extra long description
APP EYS56 1-1/2 MALE SEAL-OFF
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof, raintight;F;For preventing passage of gases, vapors or flames from one portion of conduit system to another;Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location;Required in Class I, Division 1 and 2 locations where 2 IN or larger conduit enters enclosure, fitting housing terminals, splices or taps;Required in Class I, Division 1 and 2 locat
Long Description
UNILETS EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple, Size: 1-1/2 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYS56
GTIN
00781381621199
UPC
781381621199
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple
Packaging
Weight per each
4
Carton
10
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS56.
Jump To:

Similar Items

Similar items are close alternatives to EYS56, though they may not be 100% alike.

Conduit Seal Body, 1-1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic...
  • Our Part #: EYS56
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS56
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($233.90) ·
EYS56 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$116.95

Each

QTY:
Each
Add
Conduit Seal Body, 1-1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic...
  • Our Part #: EYS516
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EYS516
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($228.92) ·
EYS516 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$228.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS56 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYM150 Appleton Electric 00781381135443
EYS56 Appleton Electric 00781381621199
EYS516 Eaton Crouse-Hinds 00782274276991
EYS56 Eaton Crouse-Hinds 00782274379401
ENY-5-TM Killark 00783936111414
EYAM-150 O-Z Gedney 00783126139044
EYM-150 O-Z Gedney 00783126085402
EYS51TB Thomas & Betts 00786210248103

* All prices subject to change.

Begin Live Chat