EYF100 - 1" Mall Cond Seal

Appleton

  • $56.33 (Each)
  • $56.33 (Each)

  • $281.65 (Per 5)

  • $1,408.25 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
EYF100
Manufacturer
Appleton
Manufacturer's Part Number
EYF-100
Description
1" Mall Cond Seal
Unilets Ey Series 25 PCT Fill Vertical and Horizontal Conduit Sealing Fitting, Size: 1 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Female Threaded, Turning Radius: 1.3
Slang Terms

Categories
Steel - Sealing Bodies
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381135146 / 00781381135146
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.33 (Each)
Carton
$281.65 (Per 5)
Standard Packaging
$1,408.25 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
EYF100 - Small Image
 
EYF100 - Large Image
Attachments
 
 
EYF100 - Specification Sheet
Other Links
 
 
EYF100 - Other
Features
connection
Female Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Size
1
Descriptions
Description
1" MALL COND SEAL
Product Type
1 In Exp Proof Sealing FTG
Long Description
UNILETS EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Female Threaded, Turning Radius: 1.3
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Close radius type for sealing vertical or horizontal con;Explosionproof, dust-ignitionproof, raintight;For preventing passage of gases, vapors or flames from one portion of conduit system to another;Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub;Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location;Required in Class I, Division 1 and
extra long description
APP EYF-100 1 IN EXP PROOF SEALING
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EYF-100
GTIN
00781381135146
UPC
781381135146
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting
Packaging
Weight per each
0.95
Carton
5
Package
25
Uses, Certifications, and Standards
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
Application
For Use With Threaded Rigid Metal Conduit and IMC
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of EYF100.
Jump To:

Cross Referenced

These items are similar to EYF100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYF100 Appleton Electric 00781381135146
EYS31 Appleton Electric 00781381621021
EYS31 Eaton Crouse-Hinds 00782274378619
ENY-3M Killark 00783936111339
EYA-100 O-Z Gedney 00783126138047
EYS31 Thomas & Betts 782274378619
EVHF-3 Thomas & Betts Conduit n/a

* All prices subject to change.