EGC50 - 1/2" Emt to 1/2" Flex (Screw In) D/C Coupling

Appozgcomm

  • $9.85 (Each)
  • $9.85 (Each)

  • $246.14 (Per 25)

  • $984.55 (Per 100)

  • $2,461.38 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EGC50
Manufacturer
Appozgcomm
Manufacturer's Part Number
EGC-50
Description
1/2" Emt to 1/2" Flex (Screw In) D/C Coupling
Emt Fittings, Combination Couplings, Screw-In Compression, Material: Zinc Diecast, Ul Standard: 514B, Trade Size: 1/2 - 1/2, Dimension: Length 1.66 Inches, Height 1.00 Inches, Hole Diameter .71, Hole Diameter .72 Inches
Slang Terms

Categories
Emt to Flex MC Combination Fit - Die Cast Compression Emt to FL
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855233854 / 00687855233854
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.85 (Each)
Carton
$246.14 (Per 25)
Standard Packaging
$2,461.38 (Per 250)
Resources
Images
 
 
EGC50 - Small Image
 
EGC50 - Large Image
Features
insulation
Non Insulated
Material
Zinc Die Cast
Material, Color, and Finish
Color
Metallic
Finish
Natural
Dimensions and Weight
Size
0.5
Descriptions
Description
1/2" EMT TO 1/2" FLEX (SCREW IN) D/C COUPLING
Product Type
1/2 Emt - 1/2 Flex Comb CPLG Comp/SS
extra long description
EGS EGC-50 1/2 EMT - 1/2 FLEX COMB
Long Description
EMT Fittings, Combination Couplings, Screw-in Compression, Material: Zinc diecast, UL Standard: 514B, Trade Size: 1/2 - 1/2, Dimension: Length 1.66 Inches, Height 1.00 Inches, Hole Diameter .71, Hole Diameter .72 Inches
Special Features
Combination Coupling 1/2 IN Flex Metal Conduit to EMT Conduit, Screw-In Compression
Additional Information
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EGC-50
GTIN
00687855233854
UPC
687855233854
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Combination Coupling EMT TO Flex
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.08
Carton
25
Package
250
Uses, Certifications, and Standards
nema rating
FB-1
Application
Provides a transition from EMT to flexible metal conduit
standard
UL Standard: 514B; UL Listed: E32539, CSA Standard: C22.2 No. 18.3, CSA Certified: 208044; NEMA: FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of EGC50.
Jump To:

Similar Items

Similar items are close alternatives to EGC50, though they may not be 100% alike.

Combination Coupling, 1/2 In Trade Size, Die-Cast Zinc Material, 13/16 In Length...
  • Our Part #: 581DC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 581-DC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($228.83) · 500 ($2,288.30)
581DC - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.58

Each

QTY:
Each
Add
Features:1.19 In Width X 2.07 In Height, For Emt, Size:0.5IN, Material: Steel, F...
  • Our Part #: NS901
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NS901
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 100 ($49.55) · 1,000 ($495.50)
NS901 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EGC50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGC-50 APPOZGCOMM 00687855233854
NS-901 APPOZGCOMM 00687855341917
GF861 Arlington 00018997768612
L-49-1 Madison Electric 00784297320804
OF1611 Orbit Industries 00835243049536
1482 Raco 00050169014820
131 Topaz 00751338108400
GF860 Arlington 00018997768605
FECC50DC Eaton Crouse-Hinds 00662277028127
04905B Halex 00051411049058
TX-201 Thomas & Betts 00785991908602

* All prices subject to change.