CG3750 - 1/2" Alu STR Cord Conn

Appleton

  • $14.68 (Each)
  • $14.68 (Each)

  • $367.05 (Per 25)

  • $1,468.21 (Per 100)

In-Stock: 42 available at other locations ( find a store with stock)
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
CG3750
Manufacturer
Appleton
Manufacturer's Part Number
CG-3750
Description
1/2" Alu STR Cord Conn
Strain Relief Cord and Cable Connector, Purple, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.375 to 0.5 In Cable/Cord Size, 0.81 In Length, 1.25 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381191302 / 00781381191302
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.68 (Each)
Carton
$14.68 (Each)
Standard Packaging
$367.05 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
42
Resources
Images
 
 
CG3750 - Small Image
 
CG3750 - Large Image
Attachments
 
 
CG3750 - Specification Sheet
Other Links
 
 
CG3750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded Hub
Material
Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief)
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Diameter
1.25 in;31.8 mm
Length
0.81 in;20.6 mm
Size
1/2
Descriptions
Description
1/2" ALU STR CORD CONN
Extra Long Description
APP CG-3750 1/2 IN ALUM L-T CRD AND
Long Description
Strain Relief Cord and Cable Connector, Purple, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.375 to 0.5 in Cable/Cord Size, 0.81 in Length, 1.25 in Diameter, Threaded Hub Connection, 1/2 in Thread Size, 0.08 lb/EA
Product Type
Strain Relief Cord and Cable Connector
Short Description
3/4" Strain Relief Cord and Cable Connector, Pink
Special Features
Liquid Tight;Strain Relief
Additional Information
Cable/Cord Size
0.375 to 0.5 in
Connection Type
Threaded Hub
Enclosure Type
Class I Div 2;Class II Div 1 and 2;Class III;NEMA 3R
For Use With
Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable
Package Quantity
1 CT;25 PK
Standards Met
UL Standard: 514B;UL Listed: E14817;CSA Certified: C22.2 No. 18.3;CSA Certified: 065178
Thread Size
1/2 in
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-3750
Model
CG
GTIN
00781381191302
UPC
781381191302
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Provide a Liquidtight and Strain Relief Termination for Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable;For use in Wet or Dry Locations Sealing Electrical Connections Against Dust and Dirt;Oil;Water or Other Atmosphere Containing Moisture
Nema Rating
3R
Standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Vidalia
17 View Store
These alternate items can be purchased instead of CG3750.
Jump To:

Cross Referenced

These items are similar to CG3750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-3750 Appleton Electric 00781381191302
CGB194-SA Eaton Crouse-Hinds 00782274140056
CGA-50-500 O-Z Gedney 00783126085617
4802-4 Raco 00050169480243
2522 Thomas & Betts 00786210025223
DB-3 Thomas & Betts 00783786717156
DB-9 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat