CG37100 - 1" Alu STR Cord Conn

Appleton

  • $21.46 (Each)
  • $21.46 (Each)

  • $214.57 (Per 10)

  • $2,145.70 (Per 100)

In-Stock: 8 available at other locations ( find a store with stock)
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
CG37100
Manufacturer
Appleton
Manufacturer's Part Number
CG-37100
Description
1" Alu STR Cord Conn
Straight Liquidtight Strain Relief Connector, Size: 1 In, Conductor Range: 3/8 - 1/2 In, Material: Aluminum, Color: Purple Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1.38 In Height, Standard: Class I, Division 2,
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381191654 / 00781381191654
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.46 (Each)
Carton
$21.46 (Each)
Standard Packaging
$214.57 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
CG37100 - Small Image
 
CG37100 - Large Image
Attachments
 
 
CG37100 - Specification Sheet
Other Links
 
 
CG37100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded Hub
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
1
Descriptions
Description
1" ALU STR CORD CONN
Extra Long Description
APP CG-37100 1 IN ALUM L-T CRD AND
Long Description
Straight Liquidtight Strain Relief Connector, Size: 1 IN, Conductor Range: 3/8 - 1/2 IN, Material: Aluminum, Color: Purple Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1.38 IN Height, Standard: Class I, Division 2,
Product Type
1 In Alum L-T CRD and CBL Conn
Special Features
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed;Copper free (4/10 of 1 PCT or less) aluminum cap;For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture;Neoprene sealing grommet;Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-37100
GTIN
00781381191654
UPC
781381191654
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable
Nema Rating
3R
Standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Vidalia
8 View Store
These alternate items can be purchased instead of CG37100.
Jump To:

Cross Referenced

These items are similar to CG37100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG37100 Appleton Electric 00781381191654
CGA772560 Bridgeport Fittings 00781747877215
CGB394SA Eaton Crouse-Hinds n/a
ZS308 Killark 00783936973616
CGA100562 O-Z Gedney 00783126085693
48040 Raco 00050169480403
SHC1039 Raco n/a
CGA-100-562 Appleton Electric n/a
RSR-309 Remke 00785411113098
DB-33916 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat