CG1850S - 1/2" STL STR Cord

Appleton

  • $14.43 (Each)
  • $14.43 (Each)

  • $360.84 (Per 25)

  • $1,443.38 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CG1850S
Manufacturer
Appleton
Manufacturer's Part Number
CG-1850S
Description
1/2" STL STR Cord
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 3/16 - 5/16 In, Material: Machined Steel, Color: Brown Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 0.94 In Height, Standard: Class I, Div
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381449281 / 00781381449281
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.43 (Each)
Carton
$360.84 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
CG1850S - Small Image
 
CG1850S - Large Image
Attachments
 
 
CG1850S - Specification Sheet
Other Links
 
 
CG1850S - Other
Features
connection
Threaded Hub
Material, Color, and Finish
Color
/;Brown
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" STL STR CORD
Product Type
1/2 In STL L-T CRD&CBL Conn
extra long description
APP CG-1850S 1/2 IN STL L-T CRD&CBL
Long Description
Straight Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 3/16 - 5/16 IN, Material: Machined Steel, Color: Brown Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 0.94 IN Height, Standard: Class I, Div
Special Features
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed;For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture;Machined steel cap;Neoprene sealing grommet;Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord;Steel or Tefl
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-1850S
GTIN
00781381449281
UPC
781381449281
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight per each
0.14
Carton
25
Uses, Certifications, and Standards
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
Application
For Flexible Type Neoprene, Hypalon And PVC Jacketed Power Or Control Cord And Cable
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CG1850S.
Jump To:

Cross Referenced

These items are similar to CG1850S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-1850S Appleton Electric 00781381449281
CG50-350 Eaton Crouse-Hinds 00784564000927
CGB116 Eaton Crouse-Hinds 00782274130309
CGB193 Eaton Crouse-Hinds 00782274131009
SHC-1021-ZP Hubbell Wiring Device-Kellems 00783585210216
SHC-1022-ZP Hubbell Wiring Device-Kellems 00783585210223
SR-50-375 O-Z Gedney 00783126506518
SR-503 O-Z Gedney 00783126507256
3702-2 Raco 00050169370223
RSRS-104 Remke 00785411413600
RSRS-105 Remke 00785411413624
2521 Thomas & Betts 00786210025216

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds