C750 - 3/4" NMB Conn 2 Screw Strap Type

Appozgcomm

  • $4.68 (Each)
  • $4.68 (Each)

  • $234.15 (Per 50)

  • $468.30 (Per 100)

  • $2,341.50 (Per 500)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
C750
Manufacturer
Appozgcomm
Manufacturer's Part Number
C750
Description
3/4" NMB Conn 2 Screw Strap Type
Sheathed Cable Connector, 3/4 In Trade Size, C Model, Die Cast Zinc Material, Zinc Plated, 0.42 In Thread Length, Screw Connection, 1.20 In Length, 0.42 In Width, 0.91 In Diameter, #10 to #8 Awg Cable Size, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855107506 / 00687855107506
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Carton
$234.15 (Per 50)
Standard Packaging
$2,341.50 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
504
Resources
Images
 
 
C750 - Small Image
 
C750 - Large Image
 
C750 - Large Image
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
Die Cast Zinc
connection
Male NPS Thread
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.20 in;30.5 mm
Width
0.42 in;10.7 mm
Diameter
0.91 in
Size
0.75
Descriptions
Product Type
Sheathed Cable Connector
Special Features
Furnished with Locknut
Long Description
Sheathed Cable Connector, 3/4 in Trade Size, C Model, Die Cast Zinc Material, Zinc Plated, 0.42 in Thread Length, Screw Connection, 1.20 in Length, 0.42 in Width, 0.91 in Diameter, #10 to #8 AWG Cable Size, 0.09 lb/EA
Short Description
Sheathed Cable Connector, C, 3/4 in, Die Cast Zinc
Description
3/4" NMB CONN 2 SCREW STRAP TYPE
extra long description
EGS C-750 3/4 IN 2 SCR ROMEX CONN
Additional Information
Cable Size
#10 to #8 AWG
includes
(2) Screw
for use with
Oval Service Entrance Cable;Nonmetallic Sheathed Cable
Standards Met
UL 514B;UL E25015;CSA C22.2 No. 18.3;CSA 208044;NEMA FB-1
package quantity
50 CT;1 PK
Made in USA
yes
Thread Length
0.42 in
Connection Type
Screw
Manufacturer Information
Manufacturers Part Number
C750
Brand
Appleton
Model
C
GTIN
00687855107506
UPC
687855107506
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
2 Screw Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 504

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
478 View Store

A-L

Location Stock Available
Fort Smith
26 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of C750.
Jump To:

Similar Items

Similar items are close alternatives to C750, though they may not be 100% alike.

Strap Connector, 3/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Or...
  • Our Part #: 670DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 670-DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($47.86) · 250 ($478.58) ·
670DC2 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15233 Appleton Electric 00781381780407
C-750 APPOZGCOMM 00687855107506
806-F O-Z Gedney 00783126791051
2853 Raco 00050169028537
CC49Z Sepco n/a
SC1 Sepco n/a
952 Topaz 00751338195004
842 Arlington 00018997008428
2631 Eaton Crouse-Hinds 00784564126313
RXCN75 Garvin Industries 00785592004031
05107B Halex 00051411051075
NC-302 Thomas & Betts 00785991427530

* All prices subject to change.

Begin Live Chat