BH502 - 3/8" Beam Clamp

Appleton

  • $24.02 (Each)
  • $24.02 (Each)

  • $120.12 (Per 5)

  • $600.60 (Per 25)

  • $2,402.41 (Per 100)

Available from manufacturer.
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
BH502
Manufacturer
Appleton
Manufacturer's Part Number
BH-502
Description
3/8" Beam Clamp
Beam Clamp, 3/8 In Trade Size, BH Model, Hot Dip Galvanized, 2 In Length, 2.06 In Height, 83 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
781381156851 / 00781381156851
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.02 (Each)
Carton
$120.12 (Per 5)
Standard Packaging
$600.60 (Per 25)
Stock Availability
Henderson
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BH502 - Small Image
 
BH502 - Large Image
 
BH502 - Large Image
Attachments
 
 
BH502 - Specification Sheet
Other Links
 
 
BH502 - Other
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
Hot Dip Galvanized
Dimensions and Weight
Length
2 in;50.8 mm
Height
2.06 in;52.3 mm
Width
2
Descriptions
Product Type
Beam Clamp
Description
3/8" BEAM CLAMP
Long Description
Beam Clamp, 3/8 in Trade Size, BH Model, Hot Dip Galvanized, 2 in Length, 2.06 in Height, 83 lb/100
Features
Appleton(TM) offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two-hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.
Short Description
Beam Clamp, 3/8 in, Hot Dip Galvanized
Special Features
Beam Clamp Maximum Load: 750 lb, Maximum Jaw Opening: 1 in, Set Screw: 3/8-16, Jaw Width: 1.38 in, C22.2 No. 18.4 For Provides 2 in Beam Clamp
extra long description
APP BH-502 2 IN BEAM CLAMP
Additional Information
Color/Finish
Hot Dip Galvanized
for use with
Rigid and IMC Conduit
Standards Met
CSA Certified: 065178;CSA Standard: C22.2 No. 18.4
package quantity
5 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
BH-502
Model
BH
GTIN
00781381156851
UPC
781381156851
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
BEAM CLAMP
Trade Size
Trade Size
3/8 in
Packaging
Weight
83 lb/100
Weight per each
0.9
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Beam Clamp: Provides Support For Conduit Hanging Systems.Two-Hole Straps: Used to Support Rigid Metal Conduit And Imc.Clamp Backs: Provide Spacing From Mounting Surface When Used With Pipe Clamps
standard
CSA 065178, C22.2 No. 18.4,
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of BH502.
Jump To:

Similar Items

Similar items are close alternatives to BH502, though they may not be 100% alike.

Beam Clamp, Material: Malleable Iron, Maximum Load: 335 LB, Maximum Jaw Opening:...
  • MFR Part #: BH-500
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BH500 - Appleton/Oz Gedney

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Clamp, 2 In Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 In Length, 1-5/16 ...
  • Our Part #: 953
  • Henderson Availability: 88
  • Total Availability: In Stock
  • MFR Part #: 953
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($567.30) ·
953 - Nsi Industries

Henderson Availability: In Stock

Total Availability: In Stock

Book Price

$11.35

Each

QTY:
Each
Add
Beam Clamp, Malleable Iron Material, Electro-Plated, 2 In Length, 2-1/32 In Widt...
  • MFR Part #: 502
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($464.02) ·
502 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$18.56

Each

QTY:
Each
Add
Oz-Gedney Type Is Beam Clamp, Malleable Iron Clamp, Steel Screw, Hardened Case, ...
  • MFR Part #: IS-502
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($145.20) · 25 ($726.00) ·
IS502 - Appleton/Oz Gedney

Check local availability

Total Availability: Out of Stock

Book Price

$29.04

Each

QTY:
Each
Add
Malleable Iron Beam Clamp. 300LB Static Load Rating. Threaded Rod Size 3/8"/16. ...
  • MFR Part #: MBC27
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($771.38) ·
MBC27 - Arlington Industries

Check local availability

Total Availability: Out of Stock

Book Price

$15.43

Each

QTY:
Each
Add
1-1/2 IN BEAM CLAMP
  • MFR Part #: BH-501
  • GTIN: 00781381156806
  • Manufacturer: Appleton
2-1/2 IN BEAM CLAMP
  • MFR Part #: BH-503
  • GTIN: 00781381156905
  • Manufacturer: Appleton
Cross Referenced

These items are similar to BH502 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BH502 Appleton Electric 00781381156851
IS-502 Appleton Electric n/a
MBC27 Arlington 00018997423276
B44438 Eaton B-Line 00781011553432
B444-3/8 Eaton B-Line n/a
953 Bridgeport Fittings 00781747009531
533 Eaton Crouse-Hinds 00784564105332
BK38M LH Dottie 00781002100973
MBC-3816 Garvin Industries n/a
35610B Halex n/a
27 Madison Electric 00784297140273
602B Minerallac 00784610246033
602 Minerallac 00784610246026
702 Minerallac 00784610247023
IS502 O-Z Gedney 00783126310153
903L Producto Electric Corp. 00785244190310
BC200 Raco n/a
2538 Raco 00050169025383
2536 Raco 00050169025369
KBC 103 Robroy Industries n/a
625 Sepco n/a
BC200 Steel Components, Inc. n/a
502 Thomas & Betts 00785991509588
502 Thomas & Betts Conduit n/a
123 Topaz 00751338107205
123S Topaz 00751338107502

* All prices subject to change.

Begin Live Chat