AR20044 - 4W-4P RCPT

Appleton

  • $1114.95 (Each)
  • $1,114.95 (Each)
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
AR20044
Manufacturer
Appleton
Manufacturer's Part Number
AR20044
Description
4W-4P RCPT
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 Awg - 250 MCM, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maxi
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381131575 / 00781381131575
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,114.95 (Each)
Resources
Images
 
 
AR20044 - Small Image
 
AR20044 - Large Image
Attachments
 
 
AR20044 - Specification Sheet
Other Links
 
 
AR20044 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
2/0 AWG - 250 MCM
amperage rating
200
Phase
3
Number of Wires
4
Poles
4
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
200 Amp Recept Assem 4P S1
Description
4W-4P RCPT
Long Description
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maxi
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle meets NEMA 3, 3R, 4, 4X with plug fully inserted and wing nuts fully tightened or clamp cover installed with wing nuts fully tightened;Rough usage construction;Suitabl
extra long description
APP AR20044 200 AMP RECEPT ASSEM 4P
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AR20044
GTIN
00781381131575
UPC
781381131575
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Receptacle
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Mounting
BOX
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For AP20044CD And AP20044E Plugs
nema rating
NEMA 3, 3R, 4, 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AR20044.
Jump To:

Cross Referenced

These items are similar to AR20044 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR20044 Appleton Electric 00781381612678
AR20044 Appleton Electric 00781381131575
AR2041 Eaton Crouse-Hinds 00782274065809
AR20412 Eaton Crouse-Hinds 00782274190730
ARL2041 Eaton Crouse-Hinds 00782274251677
HBL5200RS1W Hubbell Wiring Device-Kellems 00783585011561
VR20412 Killark 00783936833132
JRF2044F Thomas & Betts 00708917264675
JRS2044F Thomas & Betts 00708917128724

* All prices subject to change.

Begin Live Chat