AJA610 - 60-100 Amp 2" Hub Back Box W/Angle Adapter

Appleton

  • $274.03 (Each)
  • $274.03 (Each)
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
AJA610
Manufacturer
Appleton
Manufacturer's Part Number
AJA610
Description
60-100 Amp 2" Hub Back Box W/Angle Adapter
Mounting Box With Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 2 In, Cable Entry: (1) 2 In Hub, Knockouts: No, Finish: Epoxy Powder Coat, Width: 7.88 In, Depth: 8 In, For Powertite 60, 10
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
781381229692 / 00781381229692
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.03 (Each)
Resources
Images
 
 
AJA610 - Small Image
 
AJA610 - Large Image
Attachments
 
 
AJA610 - Specification Sheet
Other Links
 
 
AJA610 - Other
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
Aluminum
Dimensions and Weight
Size
2
Descriptions
Description
60-100 AMP 2" HUB BACK BOX W/ANGLE ADAPTER
Product Type
60A/100A 2 Unilet
extra long description
APP AJA610 60A/100A 2 UNILET
Long Description
Mounting Box With Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 2 IN, Cable Entry: (1) 2 IN Hub, Knockouts: No, Finish: Epoxy Powder Coat, Width: 7.88 IN, Depth: 8 IN, For Powertite 60, 10
Special Features
AJA feed through box furnished with one close-up plug in bottom recessed hub
Additional Information
Cable Entry
(1) 2 IN Hub
number of outlet
1
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AJA610
GTIN
00781381229692
UPC
781381229692
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Mounting Box With Angle Adapter
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
For Powertite 60, 100 And 150 AMP Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AJA610.
Jump To:

Similar Items

Similar items are close alternatives to AJA610, though they may not be 100% alike.

Eaton Crouse-Hinds Series Aj Back Box and Adapter Assembly, 60A/100A/150A, One H...
  • Our Part #: AJ67
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AJ67
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($636.06) ·
AJ67 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$636.06

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to AJA610 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AJA610 Appleton Electric 00781381229692
AJ67 Eaton Crouse-Hinds 00782274028903
MB601004W Hubbell Wiring Device-Kellems 00783585011264
VJ67 Killark 00783936834665
AJC67 Eaton Crouse-Hinds 00782274031002
MB601008W Hubbell Wiring Device-Kellems 00783585011349
VJC67 Killark 00783936834719

* All prices subject to change.

Begin Live Chat