ADR3023 - 30A 2W3P P&S Recpt (600VAC/250VDC)

Appleton

  • $263.37 (Each)
  • $263.37 (Each)

  • $1,580.22 (Per 6)
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
ADR3023
Manufacturer
Appleton
Manufacturer's Part Number
ADR3023
Description
30A 2W3P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: CO
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381186339 / 00781381186339
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.37 (Each)
Standard Packaging
$1,580.22 (Per 6)
Resources
Images
 
 
ADR3023 - Small Image
 
ADR3023 - Large Image
Attachments
 
 
ADR3023 - Specification Sheet
Brochures
 
 
ADR3023 - Brochure
Other Links
 
 
ADR3023 - Other
 
ADR3023 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex)
Number of Wires
2
Poles
3
amperage rating
30
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
30A Recpt 3PS2 SCR/SPRG CVRS
Description
30A 2W3P P&S RECPT (600VAC/250VDC)
extra long description
APP ADR3023 30A RECPT 3PS2 SCR/SPRG
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle is NEMA 4X rated when screw cap is closed when the receptacle is not in use;Rough usage construction;Suitable for use in locations where a weatherproof enclo
Long Description
Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Co
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ADR3023
GTIN
00781381186339
UPC
781381186339
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 2 Receptacle
Packaging
Weight per each
1.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For ACP3023BC Metallic Clamping Ring Plug
Mounting
BOX
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
nema rating
NEMA 3, 3R, 4, 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR3023.
Jump To:

Similar Items

Similar items are close alternatives to ADR3023, though they may not be 100% alike.

Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Two-Wire, Three-Pole, S...
  • Our Part #: CDR3023
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CDR3023
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($286.76) ·
CDR3023 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$286.76

Each

QTY:
Each
Add
30 Amp Pin & Sleeve Recpt 2-W 3-P 250VDC/600vac
  • Our Part #: SPJR332
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SPJR332 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
30A 2 Pole 3 Wire Receptacle Assembly
  • Our Part #: VR332
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR332
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 7 ($1,500.52) ·
VR332 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$214.36

Each

Call nearest store for Item Price
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 30A, Two-Wire, Three-Pole, 50-4...
  • Our Part #: AR332
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AR332
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($1,225.08) ·
AR332 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$612.54

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to ADR3023 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR3023 Appleton Electric 00781381186339
AR332 Eaton Crouse-Hinds 00782274059105
AR338 Eaton Crouse-Hinds 00782274059709
HBL330RS2W Hubbell Wiring Device-Kellems 00783585010106
VR332 Killark 00783936834122
HSF8403 Thomas & Betts 00708917305347
JRS323H Thomas & Betts 00708917185031
JRF323H Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat