ACP3044BC - 30A 4W4P P&S Plug (600VAC/250VDC)

Appleton

  • $319.89 (Each)
  • $319.89 (Each)

  • $1,919.34 (Per 6)
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
ACP3044BC
Manufacturer
Appleton
Manufacturer's Part Number
ACP3044BC
Description
30A 4W4P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase:
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440431 / 00781381440431
Weight per unit
1.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$319.89 (Each)
Carton
$1,919.34 (Per 6)
Resources
Images
 
 
ACP3044BC - Small Image
 
ACP3044BC - Large Image
Attachments
 
 
ACP3044BC - Specification Sheet
Brochures
 
 
ACP3044BC - Brochure
Other Links
 
 
ACP3044BC - Other
 
ACP3044BC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 - 6
amperage rating
30
Phase
3
Number of Wires
4
Poles
4
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
30AMP Plug 4W-4P Style 1
Description
30A 4W4P P&S PLUG (600VAC/250VDC)
extra long description
APP ACP3044BC 30AMP PLUG 4W-4P STYL
Long Description
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase:
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and receptacle combination is NEMA 4X rated when clamping ring is fully tightened on receptacle;Rough usag
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP3044BC
GTIN
00781381440431
UPC
781381440431
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Metallic Clamping Ring Plug
Packaging
Weight per each
1.92
Carton
6
Uses, Certifications, and Standards
nema rating
3, 3R, 4, 4X
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ADR3044 Receptacle And ARC3044BC Connector Body
environmental conditions
Temperature Rating: -40 To 107 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ACP3044BC.
Jump To:

Similar Items

Similar items are close alternatives to ACP3044BC, though they may not be 100% alike.

Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Four-Wire, Four...
  • Our Part #: CCP3044BC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CCP3044BC
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($323.04) ·
CCP3044BC - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$323.04

Each

QTY:
Each
Add
30A 4 Pole 4 Wire Plug Assembly
  • Our Part #: VP3475
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VP3475
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($342.82) ·
VP3475 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$342.82

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to ACP3044BC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP3044BC Appleton Electric 00781381440431
APJ3475 Eaton Crouse-Hinds 00782274047607
HBL530PS1W Hubbell Wiring Device-Kellems 00783585010243
VP3475 Killark 00783936834085
DS3307MP000 Thomas & Betts 00708917152811
DS3404MP000 Thomas & Betts 00708917208600
JPS344F Thomas & Betts 00708917180258

* All prices subject to change.

Begin Live Chat