8488A - 4-11/16SQ Covers

Appozgcomm

  • $19.66 (Each)
  • $19.66 (Each)

  • $491.43 (Per 25)

  • $1,965.71 (Per 100)

In-Stock: 0 available locally (Uvalde, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
8488A
Manufacturer
Appozgcomm
Manufacturer's Part Number
8488A
Description
4-11/16SQ Covers
Features:Configuration Ears 2-3/4 In C to C Flat and Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:3ci
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855523030 / 00687855523030
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.66 (Each)
Carton
$491.43 (Per 25)
Stock Availability
Uvalde
0 (Find nearest stock)
San Antonio RDC
0
All Stores
29
Resources
Images
 
 
8488A - Small Image
 
8488A - Large Image
Attachments
 
 
8488A - Specification Sheet
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4.6875 X 4.6875 X 0.5
Descriptions
Description
4-11/16SQ COVERS
Product Type
4-11/16 In S CVR 1/2 RSD SGL D
Long Description
Features:Configuration Ears 2-3/4 IN C to C Flat and Single Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:3CI
Special Features
4 11/16 IN Square, 1/2 IN Raised Single Device Cover with Ears 2 3/4 IN C to C
extra long description
EGS 8488A 4-11/16 IN S CVR 1/2 RSD
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8488A
GTIN
00687855523030
UPC
687855523030
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Ceiling Plaster Ring, Mud Ring
Packaging
Weight per each
0.39
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
Total availability: 29

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 8488A.
Jump To:

Cross Referenced

These items are similar to 8488A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8488A Appleton Electric 00687855523030
TP569 Eaton Crouse-Hinds 00786189105698
72C3 Garvin Industries 00785592722034
53050 Orbit Industries 00835243010536
8488A O-Z Gedney n/a
829 Raco 00050169008294
601C Thomas & Betts n/a
72C312 Thomas & Betts 00785991144956
601-C Thomas & Betts n/a
There were no add-on items found for 8488A.

* All prices subject to change.