8468C - 4SQ 1G 5/8" RSD DVC RNG

Appozgcomm

  • $7.25 (Each)
  • $7.25 (Each)

  • $362.71 (Per 50)

  • $725.42 (Per 100)

Available from manufacturer.
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
8468C
Manufacturer
Appozgcomm
Manufacturer's Part Number
8468C
Description
4SQ 1G 5/8" RSD DVC RNG
Square Cover, Steel, Pre-Galvanized, 4.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 5/8 In Height, 12.70 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855776757 / 00687855776757
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.25 (Each)
Carton
$362.71 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
8468C - Small Image
 
8468C - Large Image
 
8468C - Large Image
Attachments
 
 
8468C - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
5/8 in
Length
4 in
Size
4 X 4 X 0.625
Width
4 in
Descriptions
Description
4SQ 1G 5/8" RSD DVC RNG
Extra Long Description
EGS 8468C 4 IN SQ 5/8 IN RSD PLSTR
Long Description
Square Cover, Steel, Pre-Galvanized, 4.5 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 5/8 in Height, 12.70 lb/100
Product Type
Square Cover
Short Description
4" Square Cover, Steel, 4.5 cu. in
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Additional Information
For Use With
Metallic Outlet Box
Mounting Type
Screw Mount
Package Quantity
50 PK
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8468C
GTIN
00687855776757
UPC
687855776757
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight
12.70 lb/100;28 kg/100
Weight per each
0.26
Carton
50
Uses, Certifications, and Standards
Capacity
4.5 cu.in
Standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 8468C.
Jump To:

Similar Items

Similar items are close alternatives to 8468C, though they may not be 100% alike.

Cross Referenced

These items are similar to 8468C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468C Appleton Electric 00687855776757
TP489 Eaton Crouse-Hinds 00786189104899
52C1458 Garvin Industries 00785592520340
11227 Mulberry 00095327112277
41058 Orbit Industries 00835243000056
8468C O-Z Gedney n/a
768 Raco 00050169907689
403C Thomas & Betts 00781720006069
52C1458 Thomas & Betts 00785991138825
C4454 Topaz 00751338871335
V561-5/8 Unity Manufacturing 00091617104878

* All prices subject to change.

Begin Live Chat