7125ST - 1-1/4 In Emt Comp Conn In

Appozgcomm

  • $10.49 (Each)
  • $10.49 (Each)

  • $52.45 (Per 5)

  • $262.25 (Per 25)
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
7125ST
Manufacturer
Appozgcomm
Manufacturer's Part Number
7125ST
Description
1-1/4 In Emt Comp Conn In
Features:1 13/16IN Dia X 2IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Insulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855873340 / 00687855873340
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.49 (Each)
Carton
$52.45 (Per 5)
Standard Packaging
$262.25 (Per 25)
Resources
Images
 
 
7125ST - Small Image
 
7125ST - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material
Steel
connection
Male NPS Thread
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
1.25
Descriptions
Long Description
Features:1 13/16IN Dia X 2IN Length, 9/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90CE
Special Features
1 13/16 IN Dia X 2 IN Length, 9/16 IN Thread Length, Concretetight
Product Type
1-1/4 In Emt Comp Conn Insul Steel
extra long description
EGS 7125ST 1-1/4 IN EMT COMP CONN I
Description
1-1/4 IN EMT COMP CONN IN
Additional Information
Connector Type
Compression
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
7125ST
GTIN
00687855873340
UPC
687855873340
Taxonomies, Classifications, and Categories
Type
EMT Conduit Straight Compression Connector
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Temperature Rating
90
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7125ST.
Jump To:

Cross Referenced

These items are similar to 7125ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CCI-125 AFC Cable Systems 00077680148124
EC753BUS American Fittings 00662364057634
7125ST Appleton Electric 00687855873340
253I Bridgeport Fittings 00781747102539
1653 Eaton Crouse-Hinds 00784564116536
1653US Eaton Crouse-Hinds 00662277026383
CCN-125I Garvin Industries 00785592402028
CCN125I Garvin Industries 00785592984401
82312B Halex 00051411823122
263BST Producto Electric Corp. 00785244126388
2915 Raco 00050169029152
2915US Raco 00050169570395
TC714 Thomas & Betts n/a
TC714A Thomas & Betts 00785991025200
654Si Topaz 00751338168800

* All prices subject to change.

Begin Live Chat