4SD1 - 4SQ Box 1"Ko 2-1/8DP

Appozgcomm

  • $20.67 (Each)
  • $20.67 (Each)

  • $516.76 (Per 25)

  • $2,067.05 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4SD1
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SD1
Description
4SQ Box 1"Ko 2-1/8DP
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
Slang Terms
1900 Box, 4" Box, 1900
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855750955 / 00687855750955
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.67 (Each)
Carton
$516.76 (Per 25)
Resources
Images
 
 
4SD1 - Small Image
 
4SD1 - Large Image
 
4SD1 - Large Image
Attachments
 
 
4SD1 - Specification Sheet
Features
Number of Gangs
1
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
2-1/8 in
Size
4 X 4 X 2.125
Descriptions
Description
4SQ BOX 1"KO 2-1/8DP
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, 30.3 cu.in Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1 in (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 38.10 lb/100
Short Description
4" Square Outlet Box, 2-1/8" D, 1 Gang, Ecentric KO , Bracket
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4SD-1 BX 4 IN SQ 2-1/8 DEEP 1 I
Also Known As...
1900 Box
4" Box
1900
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in (Bottom);3/4 in (Bottom);1 in (Side)
Number of Knockouts
13
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
25 PK
number of outlet
13
Manufacturer Information
Manufacturers Part Number
4SD1
Brand
Appleton
sub brand
EGS
GTIN
00687855750955
UPC
687855750955
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight
38.10 lb/100;84 kg/100
Weight per each
0.9
Carton
25
Uses, Certifications, and Standards
Capacity
30.3 cu.in
Application
Damp Locations;Wet Locations
standard
UL E18095
You must have an account to view stock levels
These alternate items can be purchased instead of 4SD1.
Jump To:

Cross Referenced

These items are similar to 4SD1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SD1 Appleton Electric 00687855750955
TP436 Eaton Crouse-Hinds 00786189104363
4SDB-100 Orbit Industries 00835243010369
4SD1 O-Z Gedney n/a
233 Raco 00050169902332
521711 Thomas & Betts 00785991167153
4SDW1 Thomas & Betts n/a
4-SDW-1 Thomas & Betts n/a
D4455 Topaz 00751338872103

* All prices subject to change.

false