4350S - 3-1/2'STL Set SCR Emt Conn

Appozgcomm

  • $77.17 (Each)
  • $77.17 (Each)

  • $385.86 (Per 5)

  • $7,717.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4350S
Manufacturer
Appozgcomm
Manufacturer's Part Number
4350S
Description
3-1/2'STL Set SCR Emt Conn
Features:2 1/2IN Dia X 4 1/2IN Length, 1 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:3.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Slang Terms

Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855846382 / 00687855846382
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.17 (Each)
Carton
$385.86 (Per 5)
Resources
Images
 
 
4350S - Small Image
 
4350S - Large Image
Attachments
 
 
4350S - Specification Sheet
Features
connection
Male NPS Thread
insulation
Not insulated
Material
Steel
Material, Color, and Finish
Finish
Zinc Electro Plated
Color
Metallic
Dimensions and Weight
Size
3.5
Descriptions
Description
3-1/2'STL SET SCR EMT CONN
Product Type
3-1/2 In Emt SSCR Conn
extra long description
EGS 4350S 3-1/2 IN EMT SSCR CONN
Long Description
Features:2 1/2IN Dia X 4 1/2IN Length, 1 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:3.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Special Features
3-1/2 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 3.00 IN, Max. Dia. 4.25 IN,Thread Length 1.00 IN, Concretetight when taped, Male Hub Threads - NPS
Additional Information
Connector Type
SET SCREW
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
4350S
GTIN
00687855846382
UPC
687855846382
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Set Screw Connector
Trade Size
Trade Size
3.5
Packaging
Weight per each
2.2
Carton
5
Uses, Certifications, and Standards
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
You must have an account to view stock levels
These alternate items can be purchased instead of 4350S.
Jump To:

Similar Items

Similar items are close alternatives to 4350S, though they may not be 100% alike.

Set Screw Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Length 3.906 Inc...
  • Our Part #: TC129A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TC129A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($501.51)
TC129A - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.30

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Non-Insul...
  • Our Part #: 458
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 458
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 4 ($61.46)
458 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.37

Each

QTY:
Each
Add
Connector, Set Screw, Steel, Size 3 1/2 Inch
  • Our Part #: 238
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 238
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($79.02)
238 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4350S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4350S Appleton Electric 00687855846382
238 Bridgeport Fittings 00781747002389
458 Eaton Crouse-Hinds 00784564104588
2144 Raco 00050169021446
5066 Thomas & Betts n/a
TC129A Thomas & Betts 00785991025156
RS-350 Garvin Industries n/a
HC-109 Thomas & Betts 00785991413663
SS58US American Fittings 00662364190768
62735B Halex 00051411627355
OF7709 Orbit Industries 00835243051454
308ST Producto Electric Corp. 00785244130828
639S Topaz 00751338230804

* All prices subject to change.