4125ST - 1-1/4 In Emt SSCR Conn Insul Steel

Appozgcomm

  • $5.37 (Each)
  • $5.37 (Each)

  • $537.19 (Per 100)
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
4125ST
Manufacturer
Appozgcomm
Manufacturer's Part Number
4125ST
Description
1-1/4 In Emt SSCR Conn Insul Steel
Features:1 3/4IN Dia X 1 11/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Insulated Set Screw Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855846184 / 00687855846184
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.37 (Each)
Carton
$5.37 (Each)
Resources
Images
 
 
4125ST - Small Image
 
4125ST - Large Image
Attachments
 
 
4125ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
connection
Male NPS Thread
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
1.25
Descriptions
Long Description
Features:1 3/4IN Dia X 1 11/16IN Length, 9/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.25IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90CE
Special Features
1-1/4 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 1.75 IN, Max. Dia. 1.69 IN,Thread Length 0.56 IN, Concretetight when taped, Male Hub Threads - NPS, Insulated Throat
Product Type
1-1/4 In Emt SSCR Conn Insul Steel
extra long description
EGS 4125ST 1-1/4 IN EMT SSCR CONN I
Description
1-1/4 IN EMT SSCR CONN INSUL STEEL
Additional Information
Connector Type
SET SCREW
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
4125ST
GTIN
00687855846184
UPC
687855846184
Taxonomies, Classifications, and Categories
Type
EMT Conduit Straight Set Screw Connector
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Temperature Rating
90
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4125ST.
Jump To:

Cross Referenced

These items are similar to 4125ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCI-125 AFC Cable Systems 00077680148223
4125ST Appleton Electric 00687855846184
TW-125SI Appleton Electric n/a
TH-1902 APPOZGCOMM 00687855319022
233I Bridgeport Fittings 00781747102331
1453 Eaton Crouse-Hinds 00784564114532
SSCN-125I Garvin Industries 00785592410856
82712B Halex 00051411827120
MES-753-B Madison Electric 00784297560538
OF7704-S Orbit Industries 00835243051362
303BST Producto Electric Corp. 00785244130347
2125 Raco 00050169021255
SCSI125 Raco n/a
S4069 Sepco n/a
SC125-ICR Steel Components, Inc. n/a
5037 Thomas & Betts n/a
TC724A Thomas & Betts 00785991024715
TC-724 Thomas & Betts n/a
1453 Thomas & Betts 00786210014531
634Si Topaz 00751338231306

* All prices subject to change.

Begin Live Chat