40DSPL - 4X2-1/8 Oct Box W/1/2&3/4 Ko

Appozgcomm

  • $15.06 (Each)
  • $15.06 (Each)

  • $376.41 (Per 25)

  • $1,505.63 (Per 100)

In-Stock: 0 available locally (Tyler, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
40DSPL
Manufacturer
Appozgcomm
Manufacturer's Part Number
4OD-SPL
Description
4X2-1/8 Oct Box W/1/2&3/4 Ko
Octagon Box, Pre-Galvanized, 21.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side);3/4 In (End) Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Height, 30.84 LB/100
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Octagon Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855750252 / 00687855750252
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.06 (Each)
Carton
$376.41 (Per 25)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
60
Resources
Images
 
 
40DSPL - Small Image
 
40DSPL - Large Image
 
40DSPL - Large Image
Attachments
 
 
40DSPL - Specification Sheet
Features
Number of Gangs
1
Shape
Octagon
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Height
2-1/8 in
Size
4 X 4 X 2.125
Descriptions
Description
4X2-1/8 OCT BOX W/1/2&3/4 KO
Long Description
Octagon Box, Pre-Galvanized, 21.5 cu.in Capacity, 1 Gang, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side);3/4 in (End) Knockout Size, 7 Knockouts, Screw Mount, 4 in Length, 2-1/8 in Height, 30.84 lb/100
Short Description
O CTagon Box, 21.5 cu. in, 1 Gang
Product Type
Octagon Box
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4OD-SPL BOX OCT 4 IN X 2-1/8 IN
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in (Bottom);1/2 in (Side);3/4 in (End)
Number of Knockouts
7
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
25 PK
Knockouts
true
Manufacturer Information
Brand
Appleton
sub brand
EGS
Manufacturers Part Number
4OD-SPL
GTIN
00687855750252
UPC
687855750252
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagonal Box
Packaging
Weight
30.84 lb/100;68 kg/100
Weight per each
0.63
Carton
25
Uses, Certifications, and Standards
Capacity
21.5 cu.in
Application
Damp Locations;Wet Locations
standard
Nema OS-1;UL Listed E2527;UL Standard 514A
Total availability: 60

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
16 View Store
These alternate items can be purchased instead of 40DSPL.
Jump To:

Similar Items

Similar items are close alternatives to 40DSPL, though they may not be 100% alike.

Octagon Box, Ivory, 21.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3...
  • Our Part #: TP292
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP292
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($178.11)
TP292 - Crouse-Hinds

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.12

Each

QTY:
Each
Add
Octagonal Box, Pre-Galvanized, Silver, 22.5 Cu.In Capacity, Knockout Cable Entry...
  • Our Part #: 541711234
  • Tyler Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54171 1/2 3/4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($181.58)
541711234 - Abb Installation Products, Inc

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$7.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 40DSPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4OD-SPL Appleton Electric 00687855750252
40DSPL Appleton Electric n/a
TP292 Eaton Crouse-Hinds 786189102925
54171-S Garvin Industries 785592541734
4RDB-MKO Orbit Industries 00835243010130
4OD-SPL O-Z Gedney 687855750252
40DSPL O-Z Gedney n/a
167 Raco 50169001677
4-OD-SPL Thomas & Betts 00781720001828
541711234 Thomas & Betts 00785991172553
54171-1234 Thomas & Betts 785991172553
54171-1/2-3/4 Thomas & Betts Conduit n/a
G4458 Topaz 751338867192
V303D Unity Manufacturing 00091617102928

* All prices subject to change.