40D34 - 4X2-1/8 Oct Box W/3/4 Ko

Appozgcomm

  • $14.42 (Each)
  • $14.42 (Each)

  • $360.41 (Per 25)

  • $1,441.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
40D34
Manufacturer
Appozgcomm
Manufacturer's Part Number
40D34
Description
4X2-1/8 Oct Box W/3/4 Ko
Features:With 3/4 and 1/2 In Conduit Knockout , Standard:Ul E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 2.125IN, Cubic Capacity:21.5ci
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Octagon Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855750207 / 00687855750207
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.42 (Each)
Carton
$360.41 (Per 25)
Resources
Images
 
 
40D34 - Small Image
 
40D34 - Large Image
Attachments
 
 
40D34 - Specification Sheet
Dimensions and Weight
Size
4 X 4 X 2.125
Descriptions
Description
4X2-1/8 OCT BOX W/3/4 KO
Product Type
Box Oct 4 In X 2-1/8 In Deep 3/4 In Kos
extra long description
EGS 4OD-3/4 BOX OCT 4 IN X 2-1/8 IN
Long Description
Features:With 3/4 And 1/2 IN Conduit Knockout , Standard:UL E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 2.125IN, Cubic Capacity:21.5CI
Special Features
With 1/2 and 3/4 IN Conduit Knockouts, 2-1/8 IN Deep
Additional Information
Knockouts
9
Manufacturer Information
Manufacturers Part Number
40D34
Brand
Appleton
GTIN
00687855750207
UPC
687855750207
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagonal Box
Packaging
Weight per each
0.64
Carton
25
Uses, Certifications, and Standards
standard
Nema OS-1;UL Listed E2527;UL Standard 514A
You must have an account to view stock levels
These alternate items can be purchased instead of 40D34.
Jump To:

Similar Items

Similar items are close alternatives to 40D34, though they may not be 100% alike.

Eaton Crouse-Hinds Series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (N...
  • Our Part #: TP290
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP290
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($161.65)
TP290 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.47

Each

QTY:
Each
Add
Octagon Box, 22.5 Cubic Inches, 4 Inch Diameter X 2-1/8 Inches Deep, 3/4 Inch Kn...
  • Our Part #: 5417134
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54171 3/4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($166.16)
5417134 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 40D34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4OD-3/4 Appleton Electric 00687855750207
40D34 Appleton Electric n/a
TP290 Eaton Crouse-Hinds 786189102901
5417134 Garvin Industries 785592541727
4OD34 O-Z Gedney 687855750207
40D34 O-Z Gedney n/a
166 Raco 50169001660
4-OD-3/4 Thomas & Betts 00781720001835
5417134 Thomas & Betts 785991172607
54171-3/4 Thomas & Betts 00785991172607
54171-3/4 Thomas & Betts Conduit n/a
V304D-3/4 Unity Manufacturing 00091617102904

* All prices subject to change.