270IGSA - 270 Alum Cov W/Fip GKT

Appleton

  • $11.69 (Each)
  • $11.69 (Each)

  • $1,169.00 (Per 100)
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
270IGSA
Manufacturer
Appleton
Manufacturer's Part Number
APP270IGSA
Description
270 Alum Cov W/Fip GKT
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 3/4 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413-0
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381167598 / 00781381167598
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Standard Packaging
$1,169.00 (Per 100)
Resources
Images
 
 
270IGSA - Small Image
 
270IGSA - Large Image
Attachments
 
 
270IGSA - Specification Sheet
Other Links
 
 
270IGSA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural Aluminum
Dimensions and Weight
Hub Size
3/4
Descriptions
Product Type
APP270 Alum Cov W/Fip GKT
extra long description
APP APP270IGSA APP270 ALUM COV W/FI
Long Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 3/4 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: NEMA 3R, Standard: UL File Number E2527, CSA 65183, Class 4413-0
Special Features
Benefit from superior sealing, reduced inventory parts and faster installation times;Can be used as replacement covers for installed bodies or in new installations;Captive pan-head screws;Form-IN-Place covers with integral gasket are approved for use in wet locations;High-strength, corrosion and weather resistant;Wedge-Lok clips (FM7 only) provide superior screwdriver torque and cover seating;Wiring capacity: 0.5 CU-IN as per NEC 314.16(A)
Description
270 ALUM COV W/FIP GKT
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
APP270IGSA
GTIN
00781381167598
UPC
781381167598
Taxonomies, Classifications, and Categories
Type
Form-IN-Place Clip Cover With Integral Gasket
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For FM7 Unilet Conduit Outlet Bodies
Enclosure
NEMA 3R
Mounting
Screw-In
standard
UL File Number E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 270IGSA.
Jump To:

Similar Items

Similar items are close alternatives to 270IGSA, though they may not be 100% alike.

FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 3/4 In, For...
  • Our Part #: APP270FIG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APP270FIG
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
APP270FIG - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Crouse-Hinds Series Condulet Form 7 Cover With Integral Gasket, Sheet Alum...
  • Our Part #: 270GSA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 270G SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($986.00) ·
270GSA - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.72

Each

QTY:
Each
Add
APP270 STEEL COV W/FIP GKT
  • MFR Part #: APP270IG
  • GTIN: 00781381167444
  • Manufacturer: Appleton
Cross Referenced

These items are similar to 270IGSA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
270GSA Appleton Electric 781381093309
APP270IGSA Appleton Electric 00781381167598
270GSA Eaton Crouse-Hinds 00782274247915
270IG SA O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat