2273 - Clear Sleeve For F96T8

McGill

  • $22.18 (Each)
  • $22.18 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
2273
Manufacturer
McGill
Manufacturer's Part Number
2273
Description
Clear Sleeve For F96T8
Clear Protect-O-Sleeves For Size T-8 Fluorescent Tubes, Reusable High Tensile, Polycarbonate Sleeve Encasing, Insulate Lamps Up to 20 Deg F/-6 Deg C, Can Be Used For Lamps Up to 800 Milliamps, Ambient Temperature Up to 100 Deg F, Lamp Type F-96, Length 96 In
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/GTIN
036283290388 / 00036283290388
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.18 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
2273 - Small Image
 
2273 - Large Image
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
Polycarbonate
Material, Color, and Finish
Color
Clear
Descriptions
Product Type
Sleeve F96 Lamp T8 Clear
Description
CLEAR SLEEVE FOR F96T8
extra long description
MCG 2273 SLEEVE F96 LAMP T8 CLEAR
Long Description
Clear Protect-O-Sleeves for size T-8 fluorescent tubes, reusable high tensile, polycarbonate sleeve encasing, insulate lamps up to 20 DEG F/-6 DEG C, can be used for lamps up to 800 milliamps, ambient temperature up to 100 DEG F, Lamp Type F-96, Length 96 IN
Special Features
With 2 Caps For T8 Diameter Lamp, Lamp Type F96, Lamp Length 96 IN
Manufacturer Information
Brand
MCGILL
Manufacturers Part Number
2273
GTIN
00036283290388
UPC
036283290388
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Protect-O-Sleeve
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Museums, Department Stores, and Art Galleries
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
4 View Store

* All prices subject to change.

Begin Live Chat