2263 - Clear Sleeve For F96 $

McGill

  • $15.72 (Each)
  • $15.72 (Each)

Available from manufacturer.
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
2263
Manufacturer
McGill
Manufacturer's Part Number
2263
Description
Clear Sleeve For F96 $
Clear Protect-O-Sleeves For Size T-12 Fluorescent Tubes, Reusable High Tensile, Polycarbonate Sleeve Encasing, Insulate Lamps Up to 20 Deg F/-6 Deg C, Can Be Used For Lamps Up to 800 Milliamps, Ambient Temperature Up to 100 Deg F, Lamp Type F-96, Length 96 In
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/GTIN
036283290340 / 00036283290340
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.72 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2263 - Small Image
 
2263 - Large Image
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
Polycarbonate
Material, Color, and Finish
Color
Clear
Descriptions
extra long description
MCG 2263 SLEEVE F96 LAMP T12 CLEAR
Product Type
Sleeve F96 Lamp T12 Clear
Description
CLEAR SLEEVE FOR F96 $
Long Description
Clear Protect-O-Sleeves for size T-12 fluorescent tubes, reusable high tensile, polycarbonate sleeve encasing, insulate lamps up to 20 DEG F/-6 DEG C, can be used for lamps up to 800 milliamps, ambient temperature up to 100 DEG F, Lamp TYPE F-96, length 96 IN
Special Features
With 2 Caps For T12 Diameter Lamp, Lamp Type F96, Lamp Length 96 IN
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
2263
GTIN
00036283290340
UPC
036283290340
Taxonomies, Classifications, and Categories
Type
Protect-O-Sleeve
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
Museums, Department Stores, and Art Galleries
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area