2260 - Clear Sleeve For F40

McGill

  • $7.94 (Each)
  • $7.94 (Each)
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
2260
Manufacturer
McGill
Manufacturer's Part Number
2260
Description
Clear Sleeve For F40
Clear Protect-O-Sleeves For Fluorescent Tubes, Reusable High Tensile, Polycarbonate Sleeve Encasing, Insulate Lamps Up to 20 Deg F/-6 Deg C, Can Be Used For Lamps Up to 800 Milliamps, Ambient Temperature Up to 100 Deg F, Lamp Type F-40' Length 48 In
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/GTIN
036283290319 / 00036283290319
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.94 (Each)
Resources
Images
 
 
2260 - Large Image
 
2260 - Large Image
Attachments
 
 
2260 - Specification Sheet
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
Polycarbonate
Material, Color, and Finish
Color
Clear
Descriptions
Product Type
Sleeve F40 Lamp T12 Clear
Description
CLEAR SLEEVE FOR F40
Long Description
Clear Protect-O-Sleeves for fluorescent tubes, reusable high tensile, polycarbonate sleeve encasing, insulate lamps up to 20 DEG F/-6 DEG C, can be used for lamps up to 800 milliamps, ambient temperature up to 100 DEG F, Lamp Type F-40' Length 48 IN
Special Features
With 2 Caps For T12 Diameter Lamp, Lamp Type F40, Lamp Length 48 IN
extra long description
MCG 2260 SLEEVE F40 LAMP T12 CLEAR
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
2260
GTIN
00036283290319
UPC
036283290319
Taxonomies, Classifications, and Categories
Type
Protect-O-Sleeve
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Museums, Department Stores, and Art Galleries
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat