2220W - 3"X2" SQ Corner SQ Box

Appozgcomm

  • $14.33 (Each)
  • $14.33 (Each)

  • $716.33 (Per 50)

  • $1,432.66 (Per 100)

In-Stock: 0 available locally (Sherman, TX) (change location)
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
2220W
Manufacturer
Appozgcomm
Manufacturer's Part Number
222-OW
Description
3"X2" SQ Corner SQ Box
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI, With Plaster Ears and Old Work Support Clamps
Slang Terms
Gem Box, Switch Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
687855523344 / 00687855523344
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.33 (Each)
Carton
$716.33 (Per 50)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
0
All Stores
107
Resources
Images
 
 
2220W - Small Image
 
2220W - Large Image
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
Steel
Dimensions and Weight
Size
2 X 2.5 X 3
Descriptions
Description
3"X2" SQ CORNER SQ BOX
Product Type
3 X 2 SQ CRNR SW Box Old Work
extra long description
EGS 222-OW 3 X 2 SQ CRNR SW BOX OL
Long Description
Features:Gangable, With 1/2 IN Conduit Knockout, Standard:UL 514A, UL Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI, With Plaster Ears and Old Work Support Clamps
Special Features
Gangable, With 1/2 IN Conduit Knockouts, 2-1/2 In Deep, Plaster Ears, Old Work Support Clamps
Also Known As...
Gem Box
Switch Box
Additional Information
Knockouts
7
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
222-OW
GTIN
00687855523344
UPC
687855523344
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Square Corner Switch Box
Packaging
Weight per each
0.68
Carton
50
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 107

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
33 View Store

A-L

Location Stock Available
Bentonville
74 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 2220W.
Jump To:

Cross Referenced

These items are similar to 2220W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP217 Eaton Crouse-Hinds 00786189102178
222OW O-Z Gedney 00687855523344
506 Raco 00050169005064
111HB O-Z Gedney 00687855758708
CDOW-TG-25 Thomas & Betts 00785991103373

* All prices subject to change.

Begin Live Chat