LT38 - 3/8" Met L/T, Non Ul 100'

Anamet Anaconda

  • $1.12 (Each)
  • $1.12 (Each)

  • $111.52 (Per 100)

Availability: In Stock Locally
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
LT38
Manufacturer
Anamet Anaconda
Manufacturer's Part Number
34202
Description
3/8" Met L/T, Non Ul 100'
3/8 Uag 100FT CTN
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118342029 / 00714118342029
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.12 (Each)
Reel
$1.12 (Each)
Resources
Images
 
 
LT38 - Small Image
 
LT38 - Large Image
MSDS Sheets
 
 
LT38 - MSDS Sheet
Attachments
 
 
LT38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
GRAY
Core Material
STEEL
Jacket Material
THERMOPLASTIC PVC
Style
UA
Finish
Zinc Coated
Dimensions and Weight
Inner Diameter
0.484 TO 0.504 INCH
Outer Diameter
0.69 TO 0.71 INCH
Length
100 ft
Length in ft
100 W
Descriptions
Product Type
Liquidtight Flexible Metallic Conduit
extra long description
ZINC COATED FINISH; 100 FT; 100 LENGTH IN FT; 30.48 LENGTH IN M; 0.484 TO 0.504 INCH INNER DIAMETER; 0.69 TO 0.71 INCH OUTER DIAMETER; UL 360, CSA 22.2 APPROVAL; NEC 501-4B, NEC 351A APPLICABLE STANDARD; CONCEALED AND EXPOSED LOCATION, DIRECT BURIAL, EQUIPMENT GROUNDING APPLICATION; -4 TO 140 DEG F TEMPERATURE RATING; 25 LB PER 100 FT WEIGHT; SMALL CARTON STANDARD PACKAGE; COPPER WIRE; 3/8 INCH TRADE SIZE; UA STYLE; CHEMICAL, CORROSION, CRUSH, HEAT, OIL, SUNLIGHT RESISTANT; .375 TRADE SIZE IN INCH; 3/8 TRA
Description
3/8" MET L/T, NON UL 100'
Long Description
METALLIC FLEXIBLE CONDUIT, ZINC COATED FINISH; 100 FT; 100 LENGTH IN FT; 30.48 LENGTH IN M; 0.484 TO 0.504 INCH INNER DIAMETER; 0.69 TO 0.71 INCH OUTER DIAMETER; UL 360, CSA 22.2 APPROVAL; NEC 501-4B, NEC 351A APPLICABLE STANDARD
Commodity Description
LIQUID TIGHT CONDUIT
Additional Information
WITH SQUARE LOCKED DESIGN
Additional Information
Ground Type
COPPER WIRE
Applicable Standard
NEC 501-4B, NEC 351A
Bending Radius
3 INCH
Trade Size - Fractional
3/8
Length in m
30.48
Manufacturer Information
Manufacturers Part Number
34202
Brand
Anamet Electrical Inc
Model
UA
GTIN
00714118342029
UPC
714118342029
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size in inch
.375
Trade Size
3/8 INCH
Packaging
Standard Package
SMALL CARTON
Weight
25 LB PER 100 FT
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-4 TO 140 DEG F
Application
CONCEALED AND EXPOSED LOCATION, DIRECT BURIAL, EQUIPMENT GROUNDING
Approval
UL 360, CSA 22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT38.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LT38.

Liquidtight Flexible Conduit, 3/8 In Trade Size, 0.69 to 0.71 In Conduit Outer D...
  • Our Part #: LT38
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55093703
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($111.52) ·
LT38 - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.12

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to LT38, though they may not be 100% alike.

Ul Reduced Wall Aluminum Type RW Fac, 5600 Series, Lightweight Reduced Wall Alum...
  • Our Part #: LT38500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5601-45-00
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($557.60) ·
LT38500 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.12

Per Foot

QTY:
Feet
Add
LIQUIDTIGHT FLEXIBLE METALLIC CONDUIT
  • MFR Part #: 34201
  • GTIN: 00714118342012
  • Manufacturer: ANAMET ANACONDA
LIQUIDTIGHT FLEXIBLE METALLIC CONDUIT
  • MFR Part #: 34212
  • GTIN: 00714118342128
  • Manufacturer: ANAMET ANACONDA
LIQUIDTIGHT FLEXIBLE METALLIC CONDUIT
  • MFR Part #: 34222
  • GTIN: 00714118342227
  • Manufacturer: ANAMET ANACONDA

* All prices subject to change.

Begin Live Chat