CNP12 - 1/2" CN-P Orange Sealtight 100'

Anaconda

  • $5.87 (Each)
  • $5.87 (Each)

  • $586.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CNP12
Manufacturer
Anaconda
Manufacturer's Part Number
38612
Description
1/2" CN-P Orange Sealtight 100'
Flexible Conduit, 1/2 In Trade Size, 0.910 to 0.930 In Conduit Outer Diameter, 0.620 to 0.640 In Conduit Inner Diameter, CNP Style, 100 FT Length, Orange/Gray, CNP Model/Series, 3 In Bend Radius, 0.29 In Wall Thickness, -4 °F Operating Temperature, +140 °F Operating Temperature, 21 LB/100 FT
Slang Terms

Categories
Conduit & Raceways - Liquid Tight Conduit
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118386122 / 00714118386122
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.87 (Each)
Carton
$586.64 (Per 100)
Resources
Images
 
 
CNP12 - Small Image
 
CNP12 - Large Image
 
CNP12 - Large Image
Attachments
 
 
CNP12 - Specification Sheet
Features
Material
Jacket: Thermoplastic PVC
Material, Color, and Finish
Style
CNP
Color
Orange/Gray
Dimensions and Weight
Length
100 ft
Descriptions
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 1/2 in Trade Size, 0.910 to 0.930 in Conduit Outer Diameter, 0.620 to 0.640 in Conduit Inner Diameter, CNP Style, 100 ft Length, Orange/Gray, CNP Model/Series, 3 in Bend Radius, 0.29 in Wall Thickness, -4 °F Operating Temperature, +140 °F Operating Temperature, 21 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1/2 in x 100 ft, Thermoplastic PVC, Orange/Gray
Special Features
Abrasion Resistant;Crush Resistant;Strain Resistant;Oil Resistant;Sunlight Resistant
extra long description
ANACON 38612 1/2 CNP-NMUA-DE710-DSL
Description
1/2" CN-P ORANGE SEALTIGHT
Additional Information
Conduit Outer Diameter
0.910 to 0.930 in
Conduit Inner Diameter
0.620 to 0.640 in
Model/Series
CNP
Bend Radius
3 in
Wall Thickness
0.29 in
Minimum Operating Temperature
-4 °F;-20 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
UL 1660;CSA Certified;RoHS Compliant;NEC 351-B
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
38612
GTIN
00714118386122
UPC
714118386122
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible non- metallic conduit
Trade Size
Trade Size
1/2 in
Packaging
Weight
21 lb/100 ft
Weight per each
21
Carton
100
Uses, Certifications, and Standards
Application
Concealed;Exposed Location
You must have an account to view stock levels
These alternate items can be purchased instead of CNP12.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CNP12.

Thermoplastic PVC Jacket Non-Metallic 1/2" CNP Orange 100 FT Carton
  • Our Part #: 38612
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 38612
  • Manufacturer: Anamet Electrical Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($586.64)
38612 - Anamet Electrical Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.87

Each

QTY:
Each
Add
Thermoplastic PVC Jacket Non-Metallic 1/2" CNP Orange 100 FT Carton
  • Our Part #: CNP050
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 38612
  • Manufacturer: Anamet Electrical Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.87)
CNP050 - Anamet Electrical Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.87

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CNP12, though they may not be 100% alike.

LIQUIDTIGHT FLEXIBLE NONMETALLIC CONDUIT
  • MFR Part #: 38611
  • GTIN: 00714118386115
  • Manufacturer: ANAMET ANACONDA
LIQUIDTIGHT FLEXIBLE NONMETALLIC CONDUIT
  • MFR Part #: 38622
  • GTIN: 00714118386221
  • Manufacturer: ANAMET ANACONDA
LIQUIDTIGHT FLEXIBLE NONMETALLIC CONDUIT
  • MFR Part #: 38602
  • GTIN: 00714118386023
  • Manufacturer: ANAMET ANACONDA

* All prices subject to change.

false