TEC70S6035X44 - .035 ER70S-6 44ibs

AMW

  • $2.09 (Each)
  • $2.09 (Each)

  • $91.96 (Per 44)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TEC70S6035X44
Manufacturer's Part Number
TEC70S6035X44
Description
.035 ER70S-6 44ibs
Mig Welding Wire, Welding Application, 0.035 In Conductor Size, Carton Package Type, 44 LB Weight
Slang Terms

Categories
600V-2KV Extreme Duty Cable - Welding Cable
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.09 (Each)
Standard Packaging
$91.96 (Per 44)
Resources
Features
Conductor Size
0.035 in
Descriptions
Product Type
MIG Welding Wire
Long Description
MIG Welding Wire, Welding Application, 0.035 in Conductor Size, Carton Package Type, 44 lb Weight
Short Description
MIG Welding Wire, 0.035 in Conductor, 44 lb
Description
.035 ER70S-6 44IBS
Manufacturer Information
Brand
AMERICAN INDUSTRIAL
Manufacturers Part Number
TEC70S6035X44
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
44 lb
Package Type
Carton
Weight per each
0
Carton
1
Package
44
Uses, Certifications, and Standards
Application
Welding
You must have an account to view stock levels

* All prices subject to change.