3LC8WH - 8" Led Under Cab Light WH

American Lighting

  • Special Order Item
  • $0.00 (Each)
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
3LC8WH
Manufacturer
American Lighting
Manufacturer's Part Number
3LC-8-WH
Description
8" Led Under Cab Light WH
Led Under Cabinet Fixture, Task Lighting;Under Cabinet Application, 35000 H Average Life, Dimmable, Energy Star, Powder Coated;White Finish, Indoor For Use In Environment, 15/16 In Height, 8 In Length, Made In Usa, Acrylic (Lens);Aluminum (Housing) Material, Multiple Connection Points Hold PC Board Firmly Against Heat Sink, Optimizing Heat Dissipation and Extending Led Life Special Features, Cetlus Listed Standards Met, 120 V Ac Voltage Rating, 5 Yr Warranty, 6.4 W Wattage, 3-5/8 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
714176002569 / 00714176002569
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3LC8WH - Small Image
 
3LC8WH - Small Image
 
3LC8WH - Large Image
 
3LC8WH - Large Image
Specifications Sheets
 
 
3LC8WH - Specification Sheet
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
120 V ac
Wattage
6.4 W
Material
Aluminum (Housing);Acrylic (Lens)
Material, Color, and Finish
Finish
White;Powder Coated
Style
Transitional
Dimensions and Weight
Length
8 in
Width
3-5/8 in
Height
15/16 in
Descriptions
Product Type
LED Under Cabinet Fixture
Long Description
LED Under Cabinet Fixture, Task Lighting;Under Cabinet Application, 35000 h Average Life, Dimmable, Energy Star, Powder Coated;White Finish, Indoor For Use In Environment, 15/16 in Height, 8 in Length, Made in USA, Acrylic (Lens);Aluminum (Housing) Material, Multiple Connection Points Hold PC Board Firmly Against Heat Sink, Optimizing Heat Dissipation and Extending LED Life Special Features, cETLus Listed Standards Met, 120 V ac Voltage Rating, 5 yr Warranty, 6.4 W Wattage, 3-5/8 in Width
Features
The new 3-in-one modular dimmable LED Under Cabinet fixture with switchable color temperatures, a low profile housing and glare-free acrylic lens.
Short Description
LED Under Cabinet Fixture, White;Powder Coated, 120 V ac, 1 CT
Special Features
Multiple Connection Points Hold PC Board Firmly Against Heat Sink, Optimizing Heat Dissipation and Extending LED Life
Description
8" LED UNDER CAB LIGHT WH
Additional Information
average life
35000 h
dimmable
Yes
Warranty
5 yr
For Use In Environment
Indoor
Standards Met
cETLus Listed
package quantity
1 ct
Made in USA
yes
Voltage
120.00 LBS
Safety Rating
C/ETL/US
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
3LC-8-WH
GTIN
00714176002569
UPC
714176002569
Taxonomies, Classifications, and Categories
Type
Undercabinet
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Under Cabinet;Task Lighting
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat