XHHW500YLPCS - Al XHHW 500 STR Yellow PCS

Aluminum

  • $2.64 (Per Foot)
  • $2.64 (Per Foot)

  • $2,643.81 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
XHHW500YLPCS
Manufacturer
Aluminum
Manufacturer's Part Number
XHHW500YLPCS
Description
Al XHHW 500 STR Yellow PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Yellow Color, Aluminum Conductor Material, 500 MCM Conductor Size, 350 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.870 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal S
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000658
Weight per unit
0.552 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.64 (Per Foot)
Reel
$2.64 (Per Foot)
Resources
Images
 
 
XHHW500YLPCS - Large Image
 
XHHW500YLPCS - Small Image
Features
Conductor Size
500 MCM
Current Rating
350 A
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum
Color
Yellow
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Aluminum Building Wire
Features
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Short Description
Aluminum Conductor Building Wire, 500 MCM, Polyethylene Insulation, Yellow
Long Description
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Yellow Color, Aluminum Conductor Material, 500 MCM Conductor Size, 350 A Current Rating, Polyethylene Insulation Material, 65 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 0.870 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal S
Additional Information
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Description
AL XHHW 500 STR YELLOW PCS
Additional Information
Number of Strands
37
Made in USA
yes
outside diameter
0.870 in
Insulation Thickness
65 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
XHHW500YLPCS
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Carton
Weight
550 lb/1000 ft
Weight per foot
0.552
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring
You must have an account to view stock levels
These alternate items can be purchased instead of XHHW500YLPCS.
Jump To:

Similar Items

Similar items are close alternatives to XHHW500YLPCS, though they may not be 100% alike.

Al XHHW 500 STR Yellow 5000'
  • Our Part #: XHHW500YL5000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($13,219.05)
XHHW500YL5000 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13,219.05

Per 5,000 Feet

QTY:
Feet
Add
Al XHHW 500 STR Yellow 2500'
  • Our Part #: XHHW500YL2500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($6,609.52)
XHHW500YL2500 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,609.53

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.