URD41000 - 4 Urd Vassar Alu 1000'

Southwire

  • $1573.13 (Per 1,000 Feet)
  • $1.57 (Per Foot)

  • $1,573.13 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD41000
Manufacturer
Southwire
Manufacturer's Part Number
55418701
Description
4 Urd Vassar Alu 1000'
Underground Distribution Cable, Stranded, 125 A/90 A, 600 V, 7 Strands, 3 Conductors, #4 Awg Conductor Size, 1000 FT Overall Length, 745 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 191 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000184
Weight per unit
0.202 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.57 (Per Foot)
Carton
$1,573.13 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
57,099 Feet
Resources
Images
 
 
URD41000 - Large Image
 
URD41000 - Large Image
Attachments
 
 
URD41000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat