URD2PCS - Urd 2-2-4 Stephens Alu PCS

King Wire Inc.

  • $1.99 (Per Foot)
  • $1.99 (Per Foot)

  • $1,993.56 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD2PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
Urd 2-2-4 Stephens Alu PCS
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 2 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 45 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 7 - Strands, 0.360 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Astm B-800, B-801;Directive 2002/95/Ec;Federa
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000166
Weight per unit
0.262 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.99 (Per Foot)
Carton
$1.99 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
40,527 Feet
Resources
Images
 
 
URD2PCS - Small Image
 
URD2PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40,527 Feet

Location search:
These alternate items can be purchased instead of URD2PCS.
Jump To:

Similar Items

Similar items are close alternatives to URD2PCS, though they may not be 100% alike.

Underground Distribution Cable, Stranded, 165 A/120 A, 600 V, 7 Strands, 3 Condu...
  • Our Part #: URD21000
  • Nacogdoches Availability: 1,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 55417501
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,993.56) ·
URD21000 - King Wire Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,993.56

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat