URD20202011000 - 2/0-2/0-2/0-1 Urd Syracuse Alu 1000'

King Wire Inc.

  • $3361.88 (Per 1,000 Feet)
  • $3.36 (Per Foot)

  • $3,361.88 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD20202011000
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
2/0-2/0-2/0-1 Urd Syracuse Alu 1000'
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 Awg Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 In Outside Diameter,
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /Ns-1/Ns-2 Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000154
Weight per unit
0.664 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$3.36 (Per Foot)
Carton
$3.36 (Per Foot)
Standard Packaging
$3,361.88 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
2,105 Feet
Resources
Images
 
 
URD20202011000 - Small Image
 
URD20202011000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,105 Feet

Location search:

Distribution Centers

Location Stock Available
West Wichita
1,000 View Store

M-Z

Location Stock Available
Pearsall
710 View Store

* All prices subject to change.

Begin Live Chat