TRIURD404040PCS - Tri Urd 4/0 4/0 4/0 Monm Alu PCS

King Wire Inc.

  • $5.56 (Per Foot)
  • $5.56 (Per Foot)

  • $5,558.48 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRIURD404040PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
Tri Urd 4/0 4/0 4/0 Monm Alu PCS
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Com
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000141
Weight per unit
0.828 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.56 (Per Foot)
Carton
$5.56 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
574 Feet
Resources
Images
 
 
TRIURD404040PCS - Small Image
 
TRIURD404040PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 574 Feet

Location search:

Distribution Centers

Location Stock Available
Bossier City
574 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TRIURD404040PCS.
Jump To:

Similar Items

Similar items are close alternatives to TRIURD404040PCS, though they may not be 100% alike.

Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dr...
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($5,558.48) ·
TRIURD4040401000 - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$5,558.48

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat