TRIURD202020PCS - 8000 Tri Urd 2/0 2/0 2/0 Alu PCS

Aluminum

  • $3.53 (Per Foot)
  • $3.53 (Per Foot)

  • $3,529.88 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRIURD202020PCS
Manufacturer
Aluminum
Manufacturer's Part Number
TRIURD202020PCS
Description
8000 Tri Urd 2/0 2/0 2/0 Alu PCS
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0 Awg Conductor Size, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.719 X 1.208 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Com
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000138
Weight per unit
0.56 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.53 (Per Foot)
Reel
$3.53 (Per Foot)
Resources
Images
 
 
TRIURD202020PCS - Large Image
 
TRIURD202020PCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0-2/0-2/0 AWG
Current Rating
150 A
Number of Conductors
19 (Phase)
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Additional Information
Sunlight Resistant;Flame Retardant
Product Type
Type MC Cable
Long Description
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0 AWG Conductor Size, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.719 x 1.208 in Outside Diameter, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Com
Short Description
Type MC Cable, Stranded, 2/0-2/0-2/0 AWG, Aluminum Alloy Conductor
Description
8000 TRI URD 2/0 2/0 2/0 ALU PCS
Additional Information
outside diameter
0.719 x 1.208 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Solid/Strand
Strand
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
TRIURD202020PCS
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Weight
516/1000 lb/ft
Weight per foot
0.56
Carton
1
Uses, Certifications, and Standards
Application
Wet/Dry and Interior Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRIURD202020PCS.
Jump To:

Similar Items

Similar items are close alternatives to TRIURD202020PCS, though they may not be 100% alike.

Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dr...
  • Our Part #: TRIURD2020201000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TRIURD2020201000
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,529.88) ·
TRIURD2020201000 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,529.88

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat