SEU231000 - Seu 2-2-2 Alu 1000'

Aluminum

  • $2079.11 (Per 1,000 Feet)
  • $2.08 (Per Foot)

  • $2,079.11 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
SEU231000
Manufacturer
Aluminum
Manufacturer's Part Number
13088001
Description
Seu 2-2-2 Alu 1000'
Seu 2-2-2 Al
Slang Terms

Categories
Service Entrance Cable - Seu
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
032886580727 / 00032886580727
Weight per unit
0.282 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.08 (Per Foot)
Reel
$2,079.11 (Per 1,000 Feet)
Resources
Images
 
 
SEU231000 - Small Image
 
SEU231000 - Large Image
Attachments
 
 
SEU231000 - Specification Sheet
Features
Conductor Size
(2) 2 AWG
Voltage Rating
600 V
Stranding
7 STRANDS
Current Rating
75 AMPERE (60 DEG C), 90 AMPERE (75 DEG C), 100 AMPERE (90 DEG C)
Material, Color, and Finish
Conductor Material
Aluminum
Jacket Material
GRAY PVC
Dimensions and Weight
Outer Diameter
569 MIL X 925 MIL
Length
1000 ft
Descriptions
Product Type
Service Entrance Cable
Description
SEU 2-2-2 ALU 1000'
extra long description
SEU TYPE; 1000 FT; 569 MIL X 925 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 75 AMPERE (60 DEG C), 90 AMPERE (75 DEG C), 100 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (2) 2 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 7 STRANDS STRANDING; 2 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL
Long Description
SERVICE ENTRANCE CABLE, SEU TYPE; 1000 FT; 569 MIL X 925 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 75 AMPERE (60 DEG C), 90 AMPERE (75 DEG C), 100 AMPERE (90 DEG C) CURRENT RATING
Commodity Description
ALUMINUM SE CABLE-SEU
Additional Information
RoHS Compatible; Applicable Standard NEC/NFPA 70, Federal Specification A-A-59544
Additional Information
Ground Conductor Size
2 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
13088001
Model
SE
GTIN
00032886580727
UPC
032886580727
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SEU
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight per foot
0.282
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 44/83/854
You must have an account to view stock levels
These alternate items can be purchased instead of SEU231000.
Jump To:

Similar Items

Similar items are close alternatives to SEU231000, though they may not be 100% alike.

Aluminum Building Wire, Flame Retardant;Sunlight Resistant Additional Informatio...
  • Our Part #: SEU23PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SEU23PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.08)
SEU23PCS - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.08

Per Foot

QTY:
Feet
Add
Seu 2-2-2 Alu
  • Our Part #: SEU23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,079.11)
SEU23 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.08

Per Foot

QTY:
Feet
Add

* All prices subject to change.