MHF2246PCS - 2-2-4-6 Mobile Home Feeder Alu PCS

King Wire Inc.

  • $2.99 (Per Foot)
  • $2.99 (Per Foot)

  • $2,993.88 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MHF2246PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
2-2-4-6 Mobile Home Feeder Alu PCS
Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-4-6 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 60 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 0.884 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Sta
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000073
Weight per unit
0.346 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.99 (Per Foot)
Carton
$2.99 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
16,032 Feet
Resources
Images
 
 
MHF2246PCS - Small Image
 
MHF2246PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MHF2246PCS.
Jump To:

Similar Items

Similar items are close alternatives to MHF2246PCS, though they may not be 100% alike.

Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant ...
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,993.88) ·
MHF22461000 - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$2,993.88

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat