P643 - 3G PL Box 64 Cu In No Quickclk

Allied Moulded Products

  • $4.22 (Each)
  • $4.22 (Each)

  • $84.48 (Per 20)

  • $422.38 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
P643
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P643
Description
3G PL Box 64 Cu In No Quickclk
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-643 Model, 64 Cu.In Capacity, 3 Gang, Rectangular, Angled Mid Nail, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 10 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339463023 / 00085339463023 / 00085339463023
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Carton
$4.22 (Each)
Standard Packaging
$84.48 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,565
Resources
Images
 
 
P643 - Large Image
 
P643 - Large Image
Attachments
 
 
P643 - Specification Sheet
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
Polycarbonate;Carbon Steel (Fastener)
Shape
Rectangular
Number of Gangs
3 in
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
5-13/16 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Description
3G PL BOX 64 CU IN NO QUICKCLK
Long Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-643 Model, 64 cu.in Capacity, 3 gang, Rectangular, Angled Mid Nail, 5-13/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 10 lb
Short Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener), Black, 64 cu.in
Special Features
Molded-In Splined Device Holes;2 HR Fire Resistive Walls
extra long description
GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 5-13/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 3 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 20 STANDARD PACKAGE; 63 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; 6 DEVICE MOUNTING HOLE; FLEXBOX [R] BRAND; APPLICATION OLD WORK RESIDENTIAL CONSTRUCTION 2 HOUR FIRE RESISTIVE WALLS; P-643 MODEL
Additional Information
Color Black; Application Old Work Residential Construction 2 Hour Fire Resistive Walls
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
20 PK
Made in USA
yes
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Device Mounting Holes
6
Cable Entry
NON-METALLIC SHEATHED CABLE
Manufacturer Information
Manufacturers Part Number
P643
sub brand
FlexBox(R)
Model
P-643
Brand
Allied Moulded Products
GTIN
00085339463023
UPC
085339463023
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Gangable, New Work
Packaging
Weight
10 lb
Standard Package
20
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
Application
New Work Residential Construction
Capacity
64 cu.in
Mounting
Angled Mid Nails
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of P643.
Jump To:

Similar Items

Similar items are close alternatives to P643, though they may not be 100% alike.

Switch & Outlet Box, Thermoplastic, Gray, 3 Gang, Rectangular, 3 Outlets, Wall M...
  • Our Part #: S354RAC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S354RAC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($280.74) ·
S354RAC - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.61

Each

QTY:
Each
Add
Outlet & Switch Box, PVC Material, Blue, 52 Cu.In Capacity, 3 Gang, Rectangular,...
  • Our Part #: BH353A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BH353A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 24 ($364.89) ·
BH353A - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to P643 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-643 Allied Moulded Products 00085339463023
EZ44TN (44"") Cantex n/a
S3-54-RAC (54"") Legrand Pass & Seymour n/a
345-N Thomas & Betts 00781720085132
345-N (45"") Thomas & Betts n/a
B344A (44"") Thomas & Betts n/a
BH353A Thomas & Betts 00034481145851

* All prices subject to change.

Begin Live Chat