P122SC - Almp P-122SC Shallow Wall 24in

Allied Moulded Products

  • $4.90 (Each)
  • $4.90 (Each)

  • $117.64 (Per 24)

  • $490.18 (Per 100)
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
P122SC
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P122SC
Description
Almp P-122SC Shallow Wall 24in
23.5 Ci 1G Side Cube Box Nails Kos
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339249146 / 00085339249146 / 00085339249146
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.90 (Each)
Carton
$4.90 (Each)
Standard Packaging
$117.64 (Per 24)
Resources
Images
 
 
P122SC - Small Image
 
P122SC - Large Image
Attachments
 
 
P122SC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
PVC
Dimensions and Weight
Width
2-9/32 INCH
Depth
1-3/4 INCH
Height
3-3/4 INCH
Descriptions
Product Type
Switch Box
Description
ALMP P-122SC SHALLOW WALL 24IN
Long Description
SWITCH BOX, GANGABLE, NEW WORK TYPE; PVC MATERIAL; 2-9/32 INCH; 3-3/4 INCH; 1-3/4 INCH; 1 GANG(S); UL 514C APPROVAL; (2) ANGLED MID NAILS MOUNTING; 24 STANDARD PACKAGE; 23.5 CU INCH CAPACITY; (4) KNOCKOUTS, (2) RECESSED BUTTONS CABLE ENTRY
extra long description
GANGABLE, NEW WORK TYPE; PVC MATERIAL; 2-9/32 INCH; 3-3/4 INCH; 1-3/4 INCH; 1 GANG(S); UL 514C APPROVAL; (2) ANGLED MID NAILS MOUNTING; 24 STANDARD PACKAGE; 23.5 CU INCH CAPACITY; (4) KNOCKOUTS, (2) RECESSED BUTTONS CABLE ENTRY; FLEXBOX[R] BRAND; COLOR BLACK; MATERIAL PLATED CARBON STEEL (NAIL); USED ON NON-METALLIC SHEATHED CABLE; P-122 MODEL
Additional Information
Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
(4) Knockouts, (2) Recessed Buttons
Manufacturer Information
Manufacturers Part Number
P122SC
Brand
Allied Moulded Products
Model
P-122
GTIN
00085339249146
UPC
085339249146
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Gangable, New Work
Packaging
Standard Package
24 in
Weight per each
0.375
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
(2) Angled Mid Nails
Capacity
23.5 Cu Inch
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P122SC.
Jump To:

Cross Referenced

These items are similar to P122SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-122SC Allied Moulded Products 00085339249146
SNO-18-M Thomas & Betts 00786358800737

* All prices subject to change.

Begin Live Chat