LHCFL2 - Compact Fluor. Pullchain Luminaire W/ 13W Lamp

Allied Moulded Products

  • $39.06 (Each)
  • $39.06 (Each)

  • $468.72 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LHCFL2
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
LH-CFL2
Description
Compact Fluor. Pullchain Luminaire W/ 13W Lamp
Fluorescent Ceiling Mount Light Fixture, 5 Inch Width X 3-7/8 Inch Height Size; Ul (Canada and Us), Ansi/Ul 1598 Approval; Ceiling Mounting; 2 Lamp(S); Yes Lamp Included; 13 Watt Lamp Wattage; Polycarbonate Housing Material; White Housing Finish
Slang Terms

Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/EAN/GTIN
085339870067 / 00085339870067 / 00085339870067
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.06 (Each)
Standard Packaging
$468.72 (Per 12)
Resources
Images
 
 
LHCFL2 - Small Image
 
LHCFL2 - Large Image
Attachments
 
 
LHCFL2 - Specification Sheet
Features
Lamp Wattage
13 Watt
Number of Lamps
2
Lamp Included
Yes
Material, Color, and Finish
Housing Material
Polycarbonate
Dimensions and Weight
Size
5 Inch Width x 3-7/8 Inch Height
Descriptions
Product Type
Fluorescent Ceiling Mount Light Fixture
Description
COMPACT FLUOR. PULLCHAIN LUMINAIRE W/ 13W LAMP
extra long description
5 INCH WIDTH X 3-7/8 INCH HEIGHT SIZE; UL (CANADA AND US), ANSI/UL 1598 APPROVAL; CEILING MOUNTING; 2 LAMP(S); YES LAMP INCLUDED; 13 WATT LAMP WATTAGE; POLYCARBONATE HOUSING MATERIAL; WHITE HOUSING FINISH; PULL CHAIN DESIGN; LAMP BASE SIZE 5.06 INCH; FASTENER MATERIAL PLATED CARBON STEEL; INCLUDES SPRING LOADED SNAP TAB ASSEMBLY, WIRE LEADS, BASE, MOUNTING SCREWS, WIRE NUTS; APPLICATION ATTICS, BASEMENTS, CLOSETS AND GARAGES WHERE PULL CHAIN ON/OFF SWITCH IS REQUIRED; LH MODEL
Commodity Description
Fluorescent Surface General Purpose Lighting
Long Description
FLUORESCENT CEILING MOUNT LIGHT FIXTURE, 5 INCH WIDTH X 3-7/8 INCH HEIGHT SIZE; UL (CANADA AND US), ANSI/UL 1598 APPROVAL; CEILING MOUNTING; 2 LAMP(S); YES LAMP INCLUDED; 13 WATT LAMP WATTAGE; POLYCARBONATE HOUSING MATERIAL; WHITE HOUSING FINISH
Additional Information
Lamp Base Size 5.06 Inch; Fastener Material Plated Carbon Steel; Includes Spring Loaded Snap Tab Assembly, Wire Leads, Base, Mounting Screws, Wire Nuts; Application Attics, Basements, Closets and Garages Where Pull Chain On/Off Switch is Required
Additional Information
design
Pull Chain
Housing Finish
White
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
LH-CFL2
Model
LH
GTIN
00085339870067
UPC
085339870067
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
CEILING
Approval
UL (Canada and US), ANSI/UL 1598
You must have an account to view stock levels

* All prices subject to change.