9373FR - 16.5 Cu.In Fan Box [40]

Allied Moulded Products

  • $12.01 (Each)
  • $12.01 (Each)

  • $480.23 (Per 40)

  • $1,200.57 (Per 100)
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
9373FR
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9373-FR
Description
16.5 Cu.In Fan Box [40]
16.5 Ci 4 In RND 1/2 In Pan 70 LB Fan
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
085339782544 / 00085339782544 / 00085339782544
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.01 (Each)
Carton
$12.01 (Each)
Standard Packaging
$480.23 (Per 40)
Resources
Images
 
 
9373FR - Small Image
 
9373FR - Large Image
Attachments
 
 
9373FR - Specification Sheet
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
Black Polycarbonate
Dimensions and Weight
Depth
6 INCH
Diameter
4 INCH
Descriptions
Long Description
FAN BOX, OLD/NEW WORK, FAN/FIXTURE TYPE; BLACK POLYCARBONATE MATERIAL; 6 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; BOTTOM MOUNTING; 40 STANDARD PACKAGE; 16.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, SPEED CLAMP CABLE ENTRY
extra long description
OLD/NEW WORK, CEILING/FAN FIXTURE TYPE; BLACK POLYCARBONATE MATERIAL; 6 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; BOTTOM MOUNTING; 40 STANDARD PACKAGE; 16.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, MOLDED-IN SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX[TM] BRAND; FAN RATING 70 POUND; FIXTURE RATING 110 POUND; INCLUDES 4 INCH DIAMETER THERMOPLASTIC FAN BOX, 1/2 INCH DEPTH BASE, MOUNTING HARDWARE; APPLICATION RESIDENTIAL
Additional Information
Fan Rating 70 Pound; Fixture Rating 110 Pound; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Description
16.5 CU.IN FAN BOX [40]
Product Type
Fan Box
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, Speed Clamp
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9373-FR
GTIN
00085339782544
UPC
085339782544
Taxonomies, Classifications, and Categories
Type
Old/New Work, Fan/Fixture
Category Description
PLASTIC BOXES
Packaging
Standard Package
40
Weight per each
0.4
Carton
1
Package
40
Uses, Certifications, and Standards
Capacity
16.5 Cubic Inch
Mounting
BOTTOM
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9373FR.
Jump To:

Cross Referenced

These items are similar to 9373FR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9373-FR Allied Moulded Products 00085339782544
9375-FR Allied Moulded Products 85339792918
FB415 Arlington 18997721679
FB443 Arlington 18997721976
TP1300 Eaton Crouse-Hinds 786189013009
S1-16-FAN Legrand Pass & Seymour 785007422238
7120 Raco 50169071205
4170-3-CFB Thomas & Betts 786358509203
4170-CFB Thomas & Betts 786358509180
CFB-12 Thomas & Betts 786358003817
CFB-16 Thomas & Betts 786358003800
02000 Westinghouse n/a

* All prices subject to change.

Begin Live Chat